089007 - KTA15 3/4" PVC Connector Kwikon

Kwikon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
089007
Manufacturer
Kwikon
Manufacturer's Part Number
089007
Description
KTA15 3/4" PVC Connector Kwikon
KTA15 3/4" PVC Connector Kwikon
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454890077 / 00622454890077
Weight per unit
0.046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
089007 - Tech Bulletin
Images
 
 
089007 - Large Image
 
089007 - Large Image
Attachments
 
 
089007 - Specification Sheet
Other Links
 
 
089007 - Other
 
089007 - Other
Brochures
 
 
089007 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
LOCKNUT
Material
PVC
Material, Color, and Finish
Color
Grey
Dimensions and Weight
Size
3/4"
Descriptions
Features
PRODUCT LINE: Noncorroding and nonconducting, Kwikon® Electrical Nonmetallic Tubing (ENT) is engineered for the rugged day-to-day challenges of the construction industry - whether encased in concrete or concealed in walls or ceilings. Kwikon ENT's corrugated construction allows it to be bent easily by hand requiring no special bending equipment. And our six locking tab Kwikon couplings and connectors create a total integrated system that saves you time and money on the job. Lightweight and flexible, Kwikon
Description
KTA15 3/4" PVC CONNECTOR KWIKON
Product Type
3/4" PVC Connector Kwikon
extra long description
MULTIFIT 089007 3/4" PVC CONNECTOR
Long Description
KTA15 3/4" PVC CONNECTOR KWIKON
Manufacturer Information
Brand
KWIKON
Manufacturers Part Number
089007
GTIN
00622454890077
UPC
622454890077
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CONNECTOR
Packaging
Weight per each
0.046
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CSA C22.2 No. 227.1;UL 1653
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat