089014 - 1"""" PVC Connector Ent to Emt Kwikon

Kwikon

  • $14.62 (Each)
  • $14.62 (Each)

  • $1,462.11 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
089014
Manufacturer
Kwikon
Manufacturer's Part Number
089014
Description
1"""" PVC Connector Ent to Emt Kwikon
KTC20 1" PVC Connector Ent to Emt Kwikon
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Conduit Fittings & Accessories
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454890145 / 00622454890145
Weight per unit
0.062 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.62 (Each)
Carton
$14.62 (Each)
Resources
Tech Bulletins
 
 
089014 - Tech Bulletin
Images
 
 
089014 - Small Image
 
089014 - Large Image
Attachments
 
 
089014 - Specification Sheet
Other Links
 
 
089014 - Other
 
089014 - Other
Brochures
 
 
089014 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
connection
Set Screw
Material, Color, and Finish
Color
Grey
Dimensions and Weight
Size
1"
Descriptions
Long Description
KTC20 1" PVC CONNECTOR ENT TO EMT KWIKON
Product Type
1" PVC Connector Ent to Emt Kwikon
Description
1"""" PVC CONNECTOR ENT TO EMT KWIKON
extra long description
MULTIFIT 089014 1" PVC CONNECTOR EN
Features
PRODUCT LINE: Noncorroding and nonconducting, Kwikon® Electrical Nonmetallic Tubing (ENT) is engineered for the rugged day-to-day challenges of the construction industry - whether encased in concrete or concealed in walls or ceilings. Kwikon ENT's corrugated construction allows it to be bent easily by hand requiring no special bending equipment. And our six locking tab Kwikon couplings and connectors create a total integrated system that saves you time and money on the job. Lightweight and flexible, Kwikon
Manufacturer Information
Brand
Ipex Usa LLC-233406
Manufacturers Part Number
089014
GTIN
00622454890145
UPC
622454890145
Taxonomies, Classifications, and Categories
Type
CONNECTOR ENT TO EMT
Packaging
Weight per each
0.062
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat