KASTB20 - 1" 45D Ent Form Stby

Cor-Line Ent

  • $7.28 (Each)
  • $7.28 (Each)

  • $363.95 (Per 50)

  • $727.90 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KASTB20
Manufacturer
Cor-Line Ent
Manufacturer's Part Number
089235
Description
1" 45D Ent Form Stby
Kastb-20 1"X45D Pe Angled Form Stubby Kwikon
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
Ent Conduit, Fittings, & Accy
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454019560 / 00622454019560
Weight per unit
0.066 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.28 (Each)
Carton
$363.95 (Per 50)
Resources
Images
 
 
KASTB20 - Large Image
 
KASTB20 - Small Image
Attachments
 
 
KASTB20 - Specification Sheet
Other Links
 
 
KASTB20 - Other
 
KASTB20 - Other
Brochures
 
 
KASTB20 - Brochure
Tech Bulletins
 
 
KASTB20 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
NAIL or SCREW
Material
PE
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
1"
Descriptions
Product Type
1"X45D Pe Angled Form Stubby Kwikon
Description
1" 45D ENT FORM STBY
extra long description
MULTIFIT 089235 1"x45D PE ANGLED FO
Long Description
KASTB-20 1"x45D PE ANGLED FORM STUBBY KWIKON
Features
PRODUCT LINE: Noncorroding and nonconducting, Kwikon® Electrical Nonmetallic Tubing (ENT) is engineered for the rugged day-to-day challenges of the construction industry - whether encased in concrete or concealed in walls or ceilings. Kwikon ENT's corrugated construction allows it to be bent easily by hand requiring no special bending equipment. And our six locking tab Kwikon couplings and connectors create a total integrated system that saves you time and money on the job. Lightweight and flexible, Kwikon
Manufacturer Information
Manufacturers Part Number
089235
Brand
Cor-Line Ent
GTIN
00622454019560
UPC
622454019560
Taxonomies, Classifications, and Categories
Type
ANGLED FORM STUBBY
Packaging
Weight per each
0.066
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat