KC15 - 3/4" Kwikon Coupling

Kwikon

  • $1.54 (Each)
  • $1.54 (Each)

  • $153.97 (Per 100)

Availability: Currently Out Of Stock
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
KC15
Manufacturer
Kwikon
Manufacturer's Part Number
089001
Description
3/4" Kwikon Coupling
KC15 3/4" PVC Coupling Kwikon
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
622454890015 / 00622454890015
Weight per unit
0.033 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.54 (Each)
Carton
$1.54 (Each)
Standard Packaging
$153.97 (Per 100)
Resources
Images
 
 
KC15 - Small Image
 
KC15 - Large Image
Attachments
 
 
KC15 - Specification Sheet
Other Links
 
 
KC15 - Other
 
KC15 - Other
Brochures
 
 
KC15 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
PUSH FIT
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
3/4" PVC Coupling Kwikon
extra long description
MULTIFIT 089001 3/4" PVC COUPLING K
Description
3/4" KWIKON COUPLING
Features
PRODUCT LINE: Noncorroding and nonconducting, Kwikon® Electrical Nonmetallic Tubing (ENT) is engineered for the rugged day-to-day challenges of the construction industry - whether encased in concrete or concealed in walls or ceilings. Kwikon ENT's corrugated construction allows it to be bent easily by hand requiring no special bending equipment. And our six locking tab Kwikon couplings and connectors create a total integrated system that saves you time and money on the job. Lightweight and flexible, Kwikon
Long Description
KC15 3/4" PVC COUPLING KWIKON
Additional Information
Connector Type
PUSH FIT
Manufacturer Information
Brand
KWIKON
Manufacturers Part Number
089001
GTIN
00622454890015
UPC
622454890015
Taxonomies, Classifications, and Categories
Type
COUPLING
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.033
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CSA C22.2 No. 227;UL 1653
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat