Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
CRC |
CRC |
Catalog Number |
02140 |
2140 |
Manufacturer Number |
2140 |
02140 |
Category |
Hand Tools & Hydraulic Tools -
Cleaners, Resurfacers, Abrasiv
|
Hand Tools & Hydraulic Tools -
Cleaners, Resurfacers, Abrasiv
|
Classification |
Cleaning
|
Cleaning
|
UNSPSC |
47131825 - Contact surface cleaners
|
47131825 - Contact surface cleaners
|
UPC/EAN/GTIN |
00078254021409 |
00078254021409 |
Weight per package |
1.25 (lbs/each) |
1.17 (lbs/each) |
Description |
02140 16OZ Contact Cleaner 2000 Precision Cleaner
Effective Alternative to 141B-Based Cleaners When Sensitive Plastics Are Not A Concern. Evaporates Quickly, Leaves No Residue, Has No Flash or Fire Point and Contains No Class I or Class Ii Ozone Depleting Chemicals. 13 WT Oz Aerosol
|
2140 16OZ Contact Cleaner 2000 Precision Cleaner
Effective Alternative to 141B-Based Cleaners When Sensitive Plastics Are Not A Concern. Evaporates Quickly, Leaves No Residue, Has No Flash or Fire Point and Contains No Class I or Class Ii Ozone Depleting Chemicals. 13 WT Oz Aerosol
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$39.16 (Each) |
$39.16 (Each) |
Carton/Reel |
$39.16 (1 Each) |
$39.16 (1 Each) |
Standard Packaging/Reel |
$469.92 (12 Each) |
$469.92 (12 Each) |
|
Base Type |
HFC/Cozol(R) |
- |
Color |
Clear;Colorless |
Clear |
|
|
Description |
16OZ CONTACT CLEANER 2000 PRECISION CLEANER |
16OZ CONTACT CLEANER 2000 PRECISION CLEANER |
extra long description |
CRC 02140 Contact Cleaner 2000 13 W |
CRC 02140 Contact Cleaner 2000 13 W |
Features |
Effective alternative to 141b-based cleaners when sensitive plastics are not a concern. Evaporates quickly, leaves no residue, has no flash or fire point and contains no Class I or Class II Ozone Depleting Chemicals. |
- |
Long Description |
Effective alternative to 141b-based cleaners when sensitive plastics are not a concern. Evaporates quickly, leaves no residue, has no flash or fire point and contains no Class I or Class II Ozone Depleting Chemicals. 13 Wt Oz Aerosol |
Effective alternative to 141b-based cleaners when sensitive plastics are not a concern. Evaporates quickly, leaves no residue, has no flash or fire point and contains no Class I or Class II Ozone Depleting Chemicals. 13 Wt Oz Aerosol |
Product Type |
Precision Cleaner |
Contact Cleaner 2000 13 WT Oz Elec |
Short Description |
Contact Cleaner, 16 oz, 14 lb, HFC/Cozol(R) Base |
- |
Special Features |
No Flash or Fire Point |
No Flash or Fire Point |
|
Composition |
HFC, Carbon Dioxide Propellant |
HFC/Cozol® |
Container Type |
Bottle |
- |
flammability |
Non-Flammable |
Non-Flammable |
Flash Point |
None |
None |
Form |
LIQUID |
LIQUID |
odor |
Slight ethereal |
- |
package quantity |
12 CT |
- |
Physical Form |
Liquid |
- |
Shelf Life |
5 |
5 |
specific gravity |
1.27 |
1.27 |
Standards Met |
NSF K2;ISO 9001 |
- |
|
Brand |
CRC Industries, Inc. |
CRC |
Manufacturers Part Number |
02140 |
02140 |
|
Category Description |
CLEANING |
CLEANING |
Type |
Precision Cleaner |
Precision Cleaner |
|
|
|
Application |
Contacts;Metal Switches;Motors;Relays;Generators;Edge Connectors;Busbars;Circuit Breakers;Scales & Sensors |
Contacts, metal switches, motors, relays, generators, edge connectors, buss bars, circuit breakers, scales & sensors. Not recommended for use on LEXAN®, Noryl®, or polycarbonate-type plastics. |
standard |
RoHS Compliant, SNAP Approved, , NSF K2 Registered, Restricted From Sale in CA |
RoHS Compliant, SNAP Approved, , NSF K2 Registered, Restricted From Sale in CA |