Nacogdoches |
0 |
8 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Cables & Cords |
Catalog Number |
025388828 |
025880206 |
Manufacturer Number |
25388828 |
1689SW0002 |
Category |
Portable Cords & Cable -
Portable Cord Sets
|
Portable Cords & Cable -
Portable Cord Sets
|
Classification |
Cord Sets [Dryer & Range Cords & Booster Cables)
|
Cord Sets [Dryer & Range Cords & Booster Cables)
|
UNSPSC |
26121536 - Extension cord
|
26121536 - Extension cord
|
UPC/EAN/GTIN |
00029892025380 |
00029892016890 |
Weight per package |
7.025 (lbs/ft) |
5 (lbs/ft) |
Description |
025388828 50' 12/3 SJTW LKG CRD Yl/BK
Locking Extension Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper Conductor Material, 15 A, Yellow and Black, 3 Conductors, 50 FT Overall Length, 0.42 In Outside Diameter, 7.025 LB/Ea
|
025880206 50' 12/3 SJTW Lighted CO
Portable Cord Set, #12 Awg Conductor Size, 5 LB/MFT
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$64.32 (Foot) |
$55.40 (Each) |
Carton/Reel |
$64.32 (1 Feet) |
$55.40 (1 Each) |
Standard Packaging/Reel |
$257.28 (4 Feet) |
$332.40 (6 Each) |
|
amperage rating |
10 |
15 |
Conductor Size |
#12 AWG |
#12 AWG |
connection |
5-15P |
5-15P |
Current Rating |
15 A |
- |
Number of Conductors |
3 |
3 |
Voltage Rating |
5 +/-1 mA |
5 +/-1 mA |
|
Color |
Yellow;Black |
Yellow |
Conductor Material |
Copper |
Copper |
Insulation Material |
PVC |
TPE |
Jacket Material |
PVC |
TPE |
|
Length |
50 |
100 |
Overall Length |
50 ft |
- |
|
Description |
50' 12/3 SJTW LKG CRD YL/BK |
50' 12/3 SJTW LIGHTED CO |
extra long description |
SWC 025388828 CORD, LOCKING 12/3 50 |
SWC 1689SW0002 12/3 100' SJEOW YEL |
Long Description |
Locking Extension Cord, Stranded, 65/30 mm Core Strands, #12 AWG Conductor Size, Copper Conductor Material, 15 A, Yellow and Black, 3 Conductors, 50 ft Overall Length, 0.42 in Outside Diameter, 7.025 lb/EA |
Portable Cord Set, #12 AWG Conductor Size, 5 lb/mft |
Product Type |
Locking Extension Cord |
Portable Cord Set |
Short Description |
50 ft Locking Extension Cord, SJTW, Stranded, 12/3 AWG |
50 ft Portable Cord Set, SJTW, 12/3 AWG |
|
core |
TPE |
TPE |
Core Strands |
65/30 mm |
- |
outside diameter |
0.42 in |
0.595 |
Solid/Strand |
Stranded |
- |
Standards Met |
UL Canada;ULus Listed;OSHA |
- |
strands |
65/30 |
65/30 |
|
|
Brand |
Cables & Cords |
Cables & Cords |
Manufacturers Part Number |
025388828 |
025880206 |
|
Category Description |
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES) |
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES) |
Type |
Cord Set |
Cord Set |
|
Package Type |
Carton |
Carton |
Weight |
7.025 lb/EA |
5 lb/mft |
|
Application |
Indoor/Outdoor;Residential And Commercial Construction;Institutional and Entertainment Industries |
Extension Cord |
nema rating |
NEMA 5-15P;NEMA 5-15R |
- |
standard |
UL817 |
UL817 |
Temperature Rating |
-50 to +60 C |
-50 to +105 C |