Item Comparison: 089464, SMBH1520

Item

089464 - 4" X 3/4", 4X1 Slab Box - Multi Fittings/Kraloy

089464
4" X 3/4", 4X1 Slab Box

$34.0182 Each

$850.46 (25 Each)

QTY:
Each
Add
SMBH1520 - 4" X 3/4", 4X1 Slab Box - PVC & Accessories

SMBH1520
4" X 3/4", 4X1 Slab Box

$34.0182 Each

$34.02 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 711 711
Vendor Multi Fittings/Kraloy PVC & Accessories
Catalog Number 089464 SMBH1520
Manufacturer Number N/A EN20DB
Category Enhanced Commodity Codes - Boxes & Covers Enhanced Commodity Codes - Boxes & Covers
Classification Floor Boxes Floor Boxes
UNSPSC - 39121308 - Outlet box
UPC/EAN/GTIN 622454205369 00088700972087
Weight per package 0.8 (lbs/each) 0
Description 089464 4" X 3/4", 4X1 Slab Box
SMBH1520 4" X 3/4", 4X1 Slab Box
4 In. Square 20CU. In. Ent Switch / Outlet Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $34.02 (Each) $34.02 (Each)
Carton/Reel $34.02 (1 Each) $34.02 (1 Each)
Standard Packaging/Reel $850.46 (25 Each) $34.02 (1 Each)
Material - PVC
Color - Gray
Size - 4 in. sq.
Description 4" X 3/4", 4X1 SLAB BOX 4" X 3/4", 4X1 SLAB BOX
extra long description - CTX EN20DB 20 CU IN ENT OUTLET BOX
Features - CANTEX EN20DB is a 4 in. Square 20cu. in. ENT Switch / Outlet Box designed for use with electrical nonmetallic tubing (ENT). 4" square boxes provide maximum volume for multiple conductors and connectors running in multiple directions. It features molded flanges and 7 knockouts for EZ installation and multiple connection wiring.
Long Description - 4 in. Square 20cu. in. ENT Switch / Outlet Box
Product Type - 20 Cu In Ent Outlet Box W/Ko
Special Features - multiple size knockouts
Cable Entry - Knockouts
Knockouts - 7 knockouts
Mounting Type - flanges
Brand Multi Fittings/Kraloy CANTEX INC.
Manufacturers Part Number - EN20DB
Category Description FLOOR BOXES FLOOR BOXES
Type - ENT Switch & Outlet Box
Status - Inactive
Application - ENT Switch & Outlet Box
Mounting - flanges
standard - ETL, 2-Hour Fire Rated
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat