Nacogdoches |
1 |
1 |
All Stores |
|
|
|
Vendor |
SPC |
Eaton |
Catalog Number |
0L90 |
GK350N |
Manufacturer Number |
N/A |
GK350N |
Category |
Unassigned
|
Steel -
Bodies & Covers
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
-
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
782274756561 |
00782274756561 |
Weight per package |
0.235 (lbs/each) |
0.09 (lbs/each) |
Description |
0L90 3-1/2" & 4" Form 5 Conduit Body Gasket
|
GK350N 3-1/2" & 4" Form 5 Conduit Body Gasket
Eaton Crouse-Hinds Series Condulet Form 5 Gasket, Neoprene, Perforated Center, 3-1/2" or 4"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.67 (Each) |
$9.67 (Each) |
Carton/Reel |
$9.67 (1 Each) |
$9.67 (1 Each) |
Standard Packaging/Reel |
$9.67 (1 Each) |
$241.75 (25 Each) |
|
|
Hub Size |
- |
3-1/2 In, 4 In |
|
Description |
3-1/2" & 4" FORM 5 CONDUIT BODY GASKET |
- |
extra long description |
- |
CRS-H GK350N 3 1/2 AND 4 FORM 5 GAS |
Features |
- |
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h |
Long Description |
- |
Eaton Crouse-Hinds series Condulet Form 5 gasket, Neoprene, Perforated center, 3-1/2" or 4" |
Product Type |
- |
3 1/2 and 4 Form 5 Gasket |
Special Features |
- |
Perforated Center |
|
dimensions |
- |
5.4700 IN X 0.0600 IN X 14.9300 IN |
Form |
- |
Form 5 |
|
Brand |
- |
Eaton |
Manufacturers Part Number |
- |
GK350N |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
- |
Gasket |
|
|
Application |
- |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
- |
UL 514B, CSA C22.2, CUL |