Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Bridgeport |
Catalog Number |
1005 |
1005 |
Manufacturer Number |
1005 |
1005 |
Category |
Strippers -
Crimpers
|
Condubx, Non-Metallic CBL, S. -
BX, MC, Armored Cable Fittings
|
Classification |
Hand Tools
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
27111518 - Wire lug crimping tool
|
31171609 - Bushing sleeve
|
UPC/EAN/GTIN |
00092644742040 |
00781747010056 |
Weight per package |
0.8 (lbs/each) |
0.0001 (lbs/each) |
Description |
1005 Crimping and Cutting Tool For Connectors
Crimping/Cutting Tool, #22 to 10 Awg Crimping Capacity, Red Handle Color, Plastic Covered Cushioned Handles, Insulated, 9-3/4 In Overall Length, 0.80 LB
|
1005 Size 5 Antishort Bushing
Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 5
|
|
Minimum Order QTY |
1 Unit |
25 Units |
Unit/Foot |
$34.82 (Each) |
$0.00 (Each) |
Carton/Reel |
$34.82 (1 Each) |
$0.00 (25 Each) |
Standard Packaging/Reel |
$208.92 (6 Each) |
$0.00 (100 Each) |
|
|
Color |
- |
Red |
Finish |
- |
NO FINISH |
Handle Color |
Red |
- |
|
Overall Length |
9-3/4 in;247.7 mm |
- |
Size |
- |
5 |
|
Description |
CRIMPING AND CUTTING TOOL FOR CONNECTORS |
SIZE 5 ANTISHORT BUSHING |
extra long description |
KLEIN 1005 Crimp, Cutting Tool for |
BPT 1005 N0-5 ANTI-SHORT BUSHING |
Features |
The Klein Tools Crimping and Cutting Tool is designed to work with both insulated and non-insulated terminals and connectors. It features a tapered nose which is ideal for working in tight spaces. It also has a specially hardened wire cutter in the nose of the tool. |
- |
Long Description |
Crimping/Cutting Tool, #22 to 10 AWG Crimping Capacity, Red Handle Color, Plastic Covered Cushioned Handles, Insulated, 9-3/4 in Overall Length, 0.80 lb |
Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 5 |
Product Type |
Crimp, Cutting Tool For Connectors |
N0-5 Anti-Short Bushing |
Short Description |
Crimping/Cutting Tool, 9-3/4 in, Red Handle |
- |
Special Features |
Tapered Nose Design for Working in Confined Spaces;Specially Hardened Wire Cutter in Nose;Hot-Riveted Joint for Smooth Action and no Handle Wobble |
- |
|
crimping capacity |
#22 to 10 AWG;4.0 to 0.34 sq.mm |
- |
Cutting Capacity |
10-22 AWG Insulated and Non-Insulated Terminals |
- |
Handle Type |
Plastic Covered Cushioned Handles |
- |
Insulated/Non-Insulated |
Insulated |
- |
media |
Yes |
Yes |
package quantity |
1 CT;4 Pk |
- |
|
|
Brand |
Klein Tools |
|
Manufacturers Part Number |
1005 |
1005 |
|
Category Description |
HAND TOOLS |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Type |
- |
BUSHING |
|
|
|
|
Application |
Cuts and Crimps Wire 10-22 AWG |
Polyethylene "Redheads" prevent damage to wire installation when placed between the wire and armored sheath. Rated 90 degree C. |
standard |
IEC 60900 and ASTM F1505 |
CSA, UL |
Temperature Rating |
- |
90?°C |
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
Call nearest store for Item Price
|