Nacogdoches |
1,269 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Nsi |
Catalog Number |
101S |
101 |
Manufacturer Number |
101-S |
101 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Timer Controls -
Time Switch Accessories
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Motors
|
UNSPSC |
39121311 - Electrical fittings
|
26101116 - Single phase motor AC
|
UPC/EAN/GTIN |
00781747201010 |
00786261950109 |
Weight per package |
0.013 (lbs/each) |
0.5 (lbs/each) |
Description |
101S 1/2" Steel Locknut
Locknut, 1/2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 1/8 In Width, 1-1/8 In Diameter
|
101 Replacement Motor 120V, 60HZ
Replacement Motor For Mechanical Time Clocks 120V, 60HZ
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.32 (Each) |
$63.54 (Each) |
Carton/Reel |
$32.19 (100 Each) |
$63.54 (1 Each) |
Standard Packaging/Reel |
$321.90 (1000 Each) |
$63.54 (1 Each) |
|
Material |
Steel |
- |
Phase |
- |
Single Phase |
Shape |
Round |
- |
Voltage Rating |
- |
120 VAC |
|
Finish |
Zinc Electroplated |
- |
|
Diameter |
1-1/8 in |
- |
Size |
1/2 |
- |
Width |
1/8 in |
- |
|
Description |
1/2" STEEL LOCKNUT |
REPLACEMENT MOTOR 120V, 60HZ |
extra long description |
BPT 101-S 1/2" UL STEEL CONDUIT LOC |
TORK 101 Replacement Motor 120V, 60 |
Features |
Used to fasten threaded Rigid or IMC Conduit to box or enclosure. |
- |
Long Description |
Locknut, 1/2 in Trade Size, Round, Zinc Electro-Plated, Cable Entry Through the Fitting or Conduit that the Locknut is Attached to, 1/8 in Width, 1-1/8 in Diameter |
Replacement Motor for Mechanical Time Clocks 120V, 60Hz |
Product Type |
Locknut |
Replacement Motor 120V, 60HZ |
Short Description |
Locknut, 1/2 in, Zinc Electro-Plate |
- |
Special Features |
Heavy duty material and zinc plating thickness |
replacement Motor For 1100-7100-7200-7300-W100-W200-W300 Series Time Switches |
|
Cable Entry |
Through the fitting or conduit that the locknut is attached to |
- |
Cable Entry Type |
Through the Fitting or Conduit that the Locknut is Attached to |
- |
Color/Finish |
Zinc Electro-Plated |
- |
for use with |
Fasten Threaded Rigid/IMC Conduit to Box/Enclosure |
- |
horsepower |
- |
2 |
media |
Yes |
- |
package quantity |
1000 PK |
- |
Standards Met |
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;RoHS Complient;Reach Compliance;cULus Listed |
- |
|
|
Brand |
Bridgeport |
NSi |
Manufacturers Part Number |
101-S |
- |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Motors |
Type |
Locknuts |
Replacement Motor |
|
|
Application |
Used to fasten threaded Rigid or IMC Conduit to box or enclosure. |
Replacement Motor |
Frequency Rating |
- |
60 Hz |
Mounting |
- |
Screw Mount |
standard |
UL, CSA |