Nacogdoches |
1,269 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
101S |
101DC |
Manufacturer Number |
101-S |
101DC |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781747201010 |
00781747091017 |
Weight per package |
0.013 (lbs/each) |
0.012 (lbs/each) |
Description |
101S 1/2" Steel Locknut
Locknut, 1/2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 1/8 In Width, 1-1/8 In Diameter
|
101DC 1/2" Diecast Locknut
Locknut, 1/2 In Trade Size, Round, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached, 1/8 In Width, 1-1/8 In Diameter
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.32 (Each) |
$0.22 (Each) |
Carton/Reel |
$32.19 (100 Each) |
$21.61 (100 Each) |
Standard Packaging/Reel |
$321.90 (1000 Each) |
$216.10 (1000 Each) |
|
Material |
Steel |
Zinc Die Cast |
Shape |
Round |
Round |
|
Finish |
Zinc Electroplated |
Ball burnish |
|
Diameter |
1-1/8 in |
1-1/8 in |
Size |
1/2 |
1/2 |
Width |
1/8 in |
1/8 in |
|
Description |
1/2" STEEL LOCKNUT |
1/2" DIECAST LOCKNUT |
extra long description |
BPT 101-S 1/2" UL STEEL CONDUIT LOC |
BPT 101-DC 1/2" LOCKNUT |
Features |
Used to fasten threaded Rigid or IMC Conduit to box or enclosure. |
Used to fasten threaded connectors or nipples to box or enclosure. |
Long Description |
Locknut, 1/2 in Trade Size, Round, Zinc Electro-Plated, Cable Entry Through the Fitting or Conduit that the Locknut is Attached to, 1/8 in Width, 1-1/8 in Diameter |
Locknut, 1/2 in Trade Size, Round, Cable Entry Through the Fitting or Conduit that the Locknut is Attached, 1/8 in Width, 1-1/8 in Diameter |
Product Type |
Locknut |
Locknut |
Short Description |
Locknut, 1/2 in, Zinc Electro-Plate |
Locknut, 1/2 in, Ball Burnished/Mirror Smooth |
Special Features |
Heavy duty material and zinc plating thickness |
Conduit and Fitting Locknut |
|
Cable Entry |
Through the fitting or conduit that the locknut is attached to |
Through the fitting or conduit that the locknut is attached to |
Cable Entry Type |
Through the Fitting or Conduit that the Locknut is Attached to |
Through the Fitting or Conduit that the Locknut is Attached to |
Color/Finish |
Zinc Electro-Plated |
Ball Burnished;Mirror Smooth |
for use with |
Fasten Threaded Rigid/IMC Conduit to Box/Enclosure |
Fasten Threaded Connectors/Nipples to Box/Enclosure |
media |
Yes |
Yes |
package quantity |
1000 PK |
1000 PK |
Standards Met |
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;RoHS Complient;Reach Compliance;cULus Listed |
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;RoHS Compliant;Reach Compliance |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
101-S |
101-DC |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Locknuts |
Locknuts |
|
|
Application |
Used to fasten threaded Rigid or IMC Conduit to box or enclosure. |
Used to fasten threaded connectors or nipples to box or enclosure. |
standard |
UL, CSA |
UL |