Nacogdoches |
24 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
1025 |
920SLB |
Manufacturer Number |
1025 |
920SLB |
Category |
Elbows, CPLG, Nipples, Running -
Aluminum
|
Rigid Conduit Fittings -
Aluminum
|
Classification |
SLB'S & Jake Ell'S
|
PVC Spacers
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00781747010254 |
00018997920133 |
Weight per package |
0.26 (lbs/each) |
0.18 (lbs/each) |
Description |
1025 1/2" SLB Condulet
Service Entrance Fitting, 1/2 In Trade Size, Enamel Paint, 0.5 In Hub Size, 3-1/4 In Length, 1-3/8 In Width, Flush Mount, 0.26 LB/Ea
|
920SLB 1/2" Alu SLB Entr Elbow
Service Entrance Short LB Conduit Bodies With Aluminum Cover and Velumoid Gasket. Copper Free Aluminum Die-Cast. Threaded For Imc or Rigid. Trade Size 1/2".
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.37 (Each) |
$0.00 (Each) |
Carton/Reel |
$51.83 (5 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$518.32 (50 Each) |
$0.00 (10 Each) |
|
|
Color |
- |
Silver |
Finish |
Enamel paint |
- |
|
Height |
- |
1.45 |
Hub Size |
0.5 |
1 |
Length |
3-1/4 in |
3.155 |
Width |
1-3/8 in |
1.187 |
|
Description |
1/2" SLB CONDULET |
1/2" ALU SLB ENTR ELBOW |
extra long description |
BPT 1025 1/2" SERVICE ENTR. LB |
ARL 920SLB 1/2" SLB W/COVER GASKE |
Features |
Allows access to the interior of a conduit system for inspection, pulling and maintenance. |
- |
Long Description |
Service Entrance Fitting, 1/2 in Trade Size, Enamel Paint, 0.5 in Hub Size, 3-1/4 in Length, 1-3/8 in Width, Flush Mount, 0.26 lb/EA |
Service entrance short LB conduit bodies with aluminum cover and velumoid gasket. Copper free aluminum die-cast. Threaded for IMC or Rigid. Trade Size 1/2". |
Product Type |
Service Entrance Fitting |
1/2" SLB W/Cover Gaske |
Short Description |
Service Entrance Fitting, 1/2 in, Enamel Paint |
- |
Special Features |
Raintight |
Includes aluminum cover and velumoid gasket |
|
for use with |
Inspection;Pulling and Maintenance |
- |
media |
Yes |
- |
Mounting Type |
Flush Mount |
- |
package quantity |
5 PK;1 CT |
- |
Standards Met |
UL mA;Federal Specification W-C-586D;NEMA FB-1;UL E11077;UL-514A |
- |
|
|
Brand |
Bridgeport |
ARLINGTON |
Manufacturers Part Number |
1025 |
920SLB |
|
Category Description |
SLB'S & JAKE ELL'S |
PVC SPACERS |
Type |
Service Entrance LB |
Service Entrance Conduit Body |
|
|
|
Application |
Allows access to the interior of a conduit system for inspection, pulling and maintenance. |
For AC - MCI-A - HCF steel and aluminum cable |
Mounting |
Mounts flush against structure. |
- |
standard |
UL |
UL, CSA |
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
Call nearest store for Item Price
|