Item Comparison: 10250T20KBP0P, 10250T20KB

Item

10250T20KBP0P - Two Pos Maintained Switch - BLK Non-Illuminated I - Eaton

10250T20KBP0P
Two Pos Maintained Switch - BLK Non-Illuminated I

$149.04 Each

$149.04 (1 Each)

QTY:
Each
Add
10250T20KB - Sel SW 2P BK KNB 1NO 1NC - Eaton

10250T20KB
Sel SW 2P BK KNB 1NO 1NC

$137.40 Each

$137.40 (1 Each)

QTY:
Each
Add
Nacogdoches 0 9
All Stores 79 419
Vendor Eaton Eaton
Catalog Number 10250T20KBP0P 10250T20KB
Manufacturer Number 10250T20KB-POP 10250T20KB
Category PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem
Classification Oiltight Operators.30MM Oiltight Operators.30MM
UNSPSC N/A N/A
UPC/EAN/GTIN 00782114408506 00782113358291
Weight per package 0.43 (lbs/each) 0.35 (lbs/each)
Description 10250T20KBP0P Two Pos Maintained Switch - BLK Non-Illuminated I
Selector Switch Assembly, 10250T Series, 2 Positions, Knob Actuator, 1NO-1NC Contact Configuration, Maintained Switch Action, Black (Actuator), 7 X 6 X 3 In Size, Non-Illuminated, 0.43 LB
10250T20KB Sel SW 2P BK KNB 1NO 1NC
Eaton 10250T Pushbutton, 30.5 MM, Heavy-Duty, Assembled Selector Switch, 10250T, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Knob, Black Actuator, 1NO-1NC
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $149.04 (Each) $137.40 (Each)
Carton/Reel $149.04 (1 Each) $137.40 (1 Each)
Standard Packaging/Reel $149.04 (1 Each) $137.40 (1 Each)
actuator Knob Knob
Color Black (Actuator) -
Depth 7 -
Height 3 -
Size 7 x 6 x 3 in 30.5 MM
Width 6 -
Description TWO POS MAINTAINED SWITCH - BLK NON-ILLUMINATED I SEL SW 2P BK KNB 1NO 1NC
extra long description ETN 10250T20KB-POP Two pos MNTd SW- ETN 10250T20KB 2 POSITION SELECTOR
Features Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description Selector Switch Assembly, 10250T Series, 2 Positions, Knob Actuator, 1NO-1NC Contact Configuration, Maintained Switch Action, Black (Actuator), 7 x 6 x 3 in Size, Non-Illuminated, 0.43 lb Eaton 10250T pushbutton, 30.5 mm, Heavy-Duty, Assembled Selector Switch, 10250T, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Knob, Black actuator, 1NO-1NC
Product Type Selector Switch Assembly 2 Position Selector Switch 1NO/1NC
Short Description Selector Switch Assembly, 10250T Series, 3 Positions, 2 Maintained Switch -
action Black -
actuator type Knob -
Assembly/Kit - Yes
Contact Configuration 1NO-1NC 1 NO-1 NC
dimensions 7.0000 IN X 6.0000 IN X 3.0000 IN 2.4000 IN X 2.1000 IN X 3.2000 IN
Illuminated/Non-Illuminated Non-Illuminated -
media Yes Yes
Number of Positions 2 -
Standards Met UL Listed;CSA Certified;CE Marked -
Switch Action Maintained -
Brand Eaton Corp Eaton
Manufacturers Part Number 10250T20KB-POP 10250T20KB
Model Pushbutton -
Category Description OILTIGHT OPERATORS.30MM OILTIGHT OPERATORS.30MM
Type PUSHBUTTON PUSHBUTTON
Weight 0.43 lb -
Application Automation and Logic Control Equipment Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
nema rating NEMA 3;3R;4;4X;12;13 -
standard UL Listed,CSA Certified,CE Marked UL Listed,CSA Certified,CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat