Item Comparison: 1068, RWN510

Item

1068 - 1-1/2" X 3/4" Reducing Washer - Bridgeport

1068
1-1/2" X 3/4" Reducing Washer

$1.4396 Each

$287.92 (200 Each)

QTY:
Each
Add
RWN510 - 1-1/2" X 3/4" Reducing Washer - Appozgcomm

RWN510
1-1/2" X 3/4" Reducing Washer

$2.2949 Each

$573.72 (250 Each)

QTY:
Each
Add
Nacogdoches 583 0
All Stores 14,498 338
Vendor Bridgeport Appozgcomm
Catalog Number 1068 RWN510
Manufacturer Number 1068 RWN510
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 31161809 - Reducing washers 31161809 - Reducing washers
UPC/EAN/GTIN 00781747010681 00687855949229
Weight per package 0.041 (lbs/each) 0.04 (lbs/each)
Description 1068 1-1/2" X 3/4" Reducing Washer
Reducing Washer, 1-1/2 to 3/4 In Trade Size, Round, Galvanized Steel, 1-1/16 In (Inside);2-5/8 In (Outside) Diameter, 0.041 LB
RWN510 1-1/2" X 3/4" Reducing Washer
Imc Fittings, Type: Reducing Washers, Material: Galvanized Steel, Ul Standard: 514B, Trade Size: 1 1/2 X 3/4, Dimension: Inside Diameter 1.11 Inches, Outside Diameter 1.44 Inches
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.44 (Each) $2.29 (Each)
Carton/Reel $143.96 (100 Each) $114.74 (50 Each)
Standard Packaging/Reel $287.92 (200 Each) $573.72 (250 Each)
Material Steel Steel
Shape Round -
Finish - Galvanized
Diameter 1-1/16 in (Inside);2-5/8 in (Outside) -
Size 1-1/2 - 3/4 -
Description 1-1/2" X 3/4" REDUCING WASHER 1-1/2" X 3/4" REDUCING WASHER
extra long description BPT 1068 1-1/2 TO 3/4" REDUC WSHR EGS RWN-510 1-1/2 X 3/4 IN STL RDC
Features Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure. -
Long Description Reducing Washer, 1-1/2 to 3/4 in Trade Size, Round, Galvanized Steel, 1-1/16 in (Inside);2-5/8 in (Outside) Diameter, 0.041 lb IMC Fittings, Type: Reducing Washers, Material: Galvanized Steel, UL Standard: 514B, Trade Size: 1 1/2 x 3/4, Dimension: Inside Diameter 1.11 Inches, Outside Diameter 1.44 Inches
Product Type Reducing Washer 1-1/2 X 3/4 In STL RDC WSHR
Short Description Reducing Washer, 1-1/2 to 3/4 in, Galvanized Steel -
Color/Finish Galvanized Steel -
for use with Box;Enclosure -
Inside Diameter 1-1/16 1.11
media Yes -
outside diameter 2.625 2.5
package quantity 200 PK -
Standards Met CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;File No: E11259;RoHS Compliant;Reach Compliance -
Made in USA yes -
Brand Bridgeport Appleton
Manufacturers Part Number 1068 RWN-510
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type Reducing Washers Reducing Washer
Trade Size 1-1/2 to 3/4 in -
Weight 0.041 lb -
Application Galvanized Steel Reducing Washers Used in Pairs to Reduce Size of Knockout Holes in Box or Enclosure Used to reduce a knockout or sliphole in a sheet metal enclosure to a smaller trade size.
standard CSA, UL UL Listed: E14817, UL Standard UL514B, cUL Listed: E14817, CSA Standard: C22.2 No. 18.3, NEMA FB-8
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat