Nacogdoches |
238 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
1069 |
RWN511 |
Manufacturer Number |
1069 |
RWN511 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
31161809 - Reducing washers
|
31161809 - Reducing washers
|
UPC/EAN/GTIN |
00781747010698 |
00687855949236 |
Weight per package |
0.0415 (lbs/each) |
0.03 (lbs/each) |
Description |
1069 1-1/2" X 1" Reducing Washer
Reducing Washer, 1-1/2 to 1 In Trade Size, Round, Galvanized Steel, 1-3/8 In (Inside);2-5/8 In (Outside) Diameter, 0.0415 LB
|
RWN511 1-1/2" X 1" Reducing Washer
Imc Fittings, Type: Reducing Washers, Material: Galvanized Steel, Ul Standard: 514B, Trade Size: 1 1/2 X 1, Dimension: Inside Diameter 1.37 Inches, Outside Diameter 2.50 Inches
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.46 (Each) |
$2.07 (Each) |
Carton/Reel |
$145.64 (100 Each) |
$103.58 (50 Each) |
Standard Packaging/Reel |
$291.28 (200 Each) |
$517.92 (250 Each) |
|
Material |
Steel |
Steel |
Shape |
Round |
- |
|
|
Diameter |
1-3/8 in (Inside);2-5/8 in (Outside) |
- |
Size |
1-1/2 - 1 |
- |
|
Description |
1-1/2" X 1" REDUCING WASHER |
1-1/2" X 1" REDUCING WASHER |
extra long description |
BPT 1069 1-1/2 TO 1" REDUC WSHR |
EGS RWN-511 1-1/2 X 1 IN STL RDC WS |
Features |
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure. |
- |
Long Description |
Reducing Washer, 1-1/2 to 1 in Trade Size, Round, Galvanized Steel, 1-3/8 in (Inside);2-5/8 in (Outside) Diameter, 0.0415 lb |
IMC Fittings, Type: Reducing Washers, Material: Galvanized Steel, UL Standard: 514B, Trade Size: 1 1/2 x 1, Dimension: Inside Diameter 1.37 Inches, Outside Diameter 2.50 Inches |
Product Type |
Reducing Washer |
1-1/2 X 1 In STL RDC WSHR |
Short Description |
Reducing Washer, 1-1/2 to 1 in, Galvanized Steel |
- |
|
Color/Finish |
Galvanized Steel |
- |
for use with |
Box;Enclosure |
- |
Inside Diameter |
1-3/8 |
1.37 |
media |
Yes |
- |
outside diameter |
2.625 |
2.5 |
package quantity |
200 PK |
- |
Standards Met |
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;File No: E11259;RoHS Compliant;Reach Compliance |
- |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
1069 |
RWN-511 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Reducing Washers |
Reducing Washer |
|
Trade Size |
1-1/2 to 1 in |
- |
|
|
Application |
Galvanized Steel Reducing Washers Used in Pairs to Reduce Size of Knockout Holes in Box or Enclosure |
Used to reduce a knockout or sliphole in a sheet metal enclosure to a smaller trade size. |
standard |
CSA, UL |
UL Listed: E14817, UL Standard UL514B, cUL Listed: E14817, CSA Standard: C22.2 No. 18.3, NEMA FB-9 |