Nacogdoches |
105 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
1072 |
RWN514 |
Manufacturer Number |
1072 |
RWN-514 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
31161809 - Reducing washers
|
31161809 - Reducing washers
|
UPC/EAN/GTIN |
00781747010728 |
00687855949267 |
Weight per package |
0.102 (lbs/each) |
0.06 (lbs/each) |
Description |
1072 2" X 3/4" Reducing Washer
Reducing Washer, 2 to 3/4 In Trade Size, Round, Galvanized Steel, 1-1/16 In (Inside);3-1/4 In (Outside) Diameter, 0.102 LB
|
RWN514 2" X 3/4" Reducing Washer
Imc Fittings, Type: Reducing Washers, Material: Galvanized Steel, Ul Standard: 514B, Trade Size: 2 X 3/4, Dimension: Inside Diameter 1.11 Inches, Outside Diameter 3.00 Inches
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.68 (Each) |
$3.10 (Each) |
Carton/Reel |
$83.84 (50 Each) |
$154.96 (50 Each) |
Standard Packaging/Reel |
$167.68 (100 Each) |
$774.82 (250 Each) |
|
Material |
Steel |
Steel |
Shape |
Round |
- |
|
|
Diameter |
1-1/16 in (Inside);3-1/4 in (Outside) |
- |
Size |
2 -3/4 |
- |
|
Description |
2" X 3/4" REDUCING WASHER |
2" X 3/4" REDUCING WASHER |
extra long description |
BPT 1072 2 TO 3/4" REDUC WSHR |
EGS RWN-514 2 X 3/4 IN STL RDC WSHR |
Features |
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure. |
- |
Long Description |
Reducing Washer, 2 to 3/4 in Trade Size, Round, Galvanized Steel, 1-1/16 in (Inside);3-1/4 in (Outside) Diameter, 0.102 lb |
IMC Fittings, Type: Reducing Washers, Material: Galvanized Steel, UL Standard: 514B, Trade Size: 2 x 3/4, Dimension: Inside Diameter 1.11 Inches, Outside Diameter 3.00 Inches |
Product Type |
Reducing Washer |
2 X 3/4 In STL RDC WSHR |
Short Description |
Reducing Washer, 2 to 3/4 in, Galvanized Steel |
- |
|
Color/Finish |
Galvanized Steel |
- |
for use with |
Box;Enclosure |
- |
Inside Diameter |
1-1/16 |
1.11 |
media |
Yes |
- |
outside diameter |
3.25 |
3 |
package quantity |
100 PK |
- |
Standards Met |
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;File No: E11259;RoHS Compliant;Reach Compliance |
- |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
1072 |
RWN-514 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Reducing Washers |
Reducing Washer |
|
|
|
Application |
Galvanized Steel Reducing Washers Used in Pairs to Reduce Size of Knockout Holes in Box or Enclosure |
Used to reduce a knockout or sliphole in a sheet metal enclosure to a smaller trade size. |
standard |
CSA, UL |
UL Listed: E14817, UL Standard UL514B, cUL Listed: E14817, CSA Standard: C22.2 No. 18.3, NEMA FB-12 |