Nacogdoches |
345 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
1075 |
RWN517 |
Manufacturer Number |
1075 |
RWN517 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
31161809 - Reducing washers
|
31161809 - Reducing washers
|
UPC/EAN/GTIN |
00781747010759 |
00687855949298 |
Weight per package |
0.067 (lbs/each) |
0.04 (lbs/each) |
Description |
1075 2" X 1-1/2" Reducing Washer
Reducing Washer, 2 to 1-1/2 In Trade Size, Round, Galvanized Steel, 2 In (Inside);3-1/4 In (Outside) Diameter, 0.067 LB
|
RWN517 2" X 1-1/2" Reducing Washer
Reducing Washer, 2 X 1-1/2 In Trade Size, RWN Model, Galvanized, 0.88 In;1.75 In Diameter, 0.0400 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.73 (Each) |
$2.79 (Each) |
Carton/Reel |
$86.38 (50 Each) |
$139.32 (50 Each) |
Standard Packaging/Reel |
$172.75 (100 Each) |
$696.58 (250 Each) |
|
Material |
Steel |
Steel |
Shape |
Round |
- |
|
|
Diameter |
2 in (Inside);3-1/4 in (Outside) |
0.88 in;22.4 mm (Inside);1.75 in;44.5 mm (Outside) |
Size |
2 - 1 1/2 |
- |
|
Description |
2" X 1-1/2" REDUCING WASHER |
2" X 1-1/2" REDUCING WASHER |
extra long description |
BPT 1075 2 TO 1-1/2" REDUC WSHR |
EGS RWN-517 2 X 1-1/2 IN STL RDC WS |
Features |
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure. |
Appleton(TM) and O-Z/Gedney(TM) Offer Neer(TM) Rwn Reducing Washers and Rb Flush Reducing Bushings. Reducing Washers Are Used To Reduce the Size Of A Knockout Or Slip Hole in A Sheet Metal Enclosure To A Smaller Trade Size. Reducing Bushings Are Used To Reduce the Trade Size Of A Tapered Entry. |
Long Description |
Reducing Washer, 2 to 1-1/2 in Trade Size, Round, Galvanized Steel, 2 in (Inside);3-1/4 in (Outside) Diameter, 0.067 lb |
Reducing Washer, 2 x 1-1/2 in Trade Size, RWN Model, Galvanized, 0.88 in;1.75 in Diameter, 0.0400 lb/EA |
Product Type |
Reducing Washer |
2 X 1-1/2 In STL RDC WSHR |
Short Description |
Reducing Washer, 2 to 1-1/2 in, Galvanized Steel |
Reducing Washer, 2 x 1-1/2 in, Galvanized |
|
Color/Finish |
Galvanized Steel |
Galvanized |
for use with |
Box;Enclosure |
Rigid and IMC Conduit |
Inside Diameter |
2 |
1.73 |
media |
Yes |
- |
outside diameter |
3.25 |
3 |
package quantity |
100 PK |
250 PK;50 CT |
Standards Met |
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;RoHS Compliant;Reach Compliance |
UL Standard: 514B;UL Listed: E32539, E61301;CSA Standard: C22.2 No. 18.3;cUL Listed: E61301;NEMA: FB-1 |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
1075 |
RWN-517 |
Model |
- |
RWN |
sub brand |
- |
Neer(TM) |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Reducing Washers |
Reducing Washer |
|
Trade Size |
2 to 1-1/2 in |
2 x 1-1/2 in |
|
Weight |
0.067 lb |
0.0400 lb/EA |
|
Application |
Galvanized Steel Reducing Washers Used in Pairs to Reduce Size of Knockout Holes in Box or Enclosure |
Reduce Knockout Size On Sheet Metal Box and Enclosure/Cabinet |
standard |
CSA, UL |
UL Listed: E14817, UL Standard UL514B, cUL Listed: E14817, CSA Standard: C22.2 No. 18.3, NEMA FB-15 |