Item Comparison: 10H, N1.0

Item

10H - 1/0 Cu Split Bolt - Blackburn Mechanical

10H
1/0 Cu Split Bolt

$16.1085 Each

$4,832.55 (300 Each)

QTY:
Each
Add
N1.0 - 1/0 Cu Split Bolt - Nsi

N1.0
1/0 Cu Split Bolt

$10.5102 Each

$10.51 (1 Each)

QTY:
Each
Add
Nacogdoches 143 0
All Stores 7,806 1,335
Vendor Blackburn Mechanical Nsi
Catalog Number 10H N1.0
Manufacturer Number 10H N-1/0
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121409 - Wire connectors
UPC/EAN/GTIN 00783786200146 00662381020062
Weight per package 0.166 (lbs/each) 0.16 (lbs/each)
Description 10H 1/0 Cu Split Bolt
Split Bolt Connector, #4 Awg (Range For Equal Main and Tap-Solid) Conductor Size, 1/0 Awg (Range For Equal Main and Tap-Stranded);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-19/32 In Overall Length, Split Terminal, 0.17 LB/Ea
N1.0 1/0 Cu Split Bolt
Copper Split Bolt Connector 1/0 Awg Copper Split Bolt Connectors Are High-Strength Solderless Service Connectors Made Of High-Copper Alloy For Copper and Copperweld Wires. Type For Two Maximum Wire Sizes.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.11 (Each) $10.51 (Each)
Carton/Reel $805.42 (50 Each) $10.51 (1 Each)
Standard Packaging/Reel $4,832.55 (300 Each) $10.51 (1 Each)
Material Bronze Alloy Copper
Number of Conductors - 2
Poles - 1
Terminal Type Split -
Voltage Rating - 600 V
Wire Size - 4 SOL - 1/0 STR
Color Metallic Copper
Conductor Material Copper -
Finish - COPPER
Overall Length 1-19/32 in -
Size - L=1.417 - W=.787
Description 1/0 CU SPLIT BOLT 1/0 CU SPLIT BOLT
extra long description ABB 10H H-STRNGTH SPLITBLT CONN 1/0 NSI N-1/0 Copper Split Bolt 1/0
Features - Copper Split Bolt Connector 1/0 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
Long Description Split Bolt Connector, #4 AWG (Range for Equal Main and Tap-Solid) Conductor Size, 1/0 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-19/32 in Overall Length, Split Terminal, 0.17 lb/EA Copper Split Bolt Connector 1/0 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
Product Type Split Bolt Connector Copper Split Bolt 1/0
Short Description Split Bolt Connector, Non-Insulated, 1-19/32 in Length -
similar brands Servit® -
Special Features Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design 4 SOL-1/0 STR - 20 Pack
for use with Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 1/0 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) -
Minimum Conductor Size #4 AWG (Range for Equal Main and Tap-Solid) -
package quantity 1 CT;300 PK -
Standards Met UL Listed E9809, 467, 486C;CSA Certified -
Warranty - 1 YEAR
Wire Type - Class A & B
Brand Thomas & Betts NSi
Manufacturers Part Number 10H N-1/0
sub brand Blackburn -
Category Description SPLIT BOLTS SPLIT BOLTS
Type Split-Bolt Copper Split Bolts
Status - Inactive
Weight 0.17 lb/EA -
Application Splicing, tapping or terminating conductors in power and grounding electrical connection Wire Termination
environmental conditions - 90 C
standard UL E9809 UL486B
Temperature Rating - 90 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat