Nacogdoches |
5,600 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Panduit |
Catalog Number |
10RC14 |
PV1014RL |
Manufacturer Number |
10RC-14 |
PV10-14R-L |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121432 - Electrical terminals
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00786210800462 |
00074983801343 |
Weight per package |
0.0059 (lbs/each) |
0.3 (lbs/each) |
Description |
10RC14 12-10 Ring Terminal
Vinyl-Insulated Ring Terminal, Length 1.16 Inches, Width .50 Inches, Maximum Insulation .210, Bolt Hole 1/4 Inch, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
|
PV1014RL Ring Terminal
The PV10-14R-L Pan-Term® Terminal Is A Vinyl Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.65 (Each) |
$1.42 (Each) |
Carton/Reel |
$161.32 (250 Each) |
$71.12 (50 Each) |
Standard Packaging/Reel |
$161.32 (250 Each) |
$355.58 (250 Each) |
|
connection |
- |
Funnel Entry |
insulation |
- |
Vinyl |
Material |
Copper |
Copper |
Voltage Rating |
600 V |
600 |
Wire Size |
12-10 AWG |
#10 |
|
Color |
Yellow |
Yellow |
Finish |
- |
Tin-Plated |
|
|
Description |
12-10 RING TERMINAL |
RING TERMINAL |
extra long description |
ABB 10RC-14 INS VINYL RING TERM 12- |
PAN PV10-14R-L Pan-Term® PV10-14R-L |
Long Description |
Vinyl-Insulated Ring Terminal, Length 1.16 Inches, Width .50 Inches, Maximum Insulation .210, Bolt Hole 1/4 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated |
The PV10-14R-L Pan-Term® Terminal is a vinyl insulated, ring terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength. |
Product Type |
Ins Vinyl Ring Term 12-10 1/4IN Yel |
Pan-Term® PV10-14R-L Ring Terminal, Yellow, Vinyl, 10-12 Awg |
Special Features |
These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point. Brazed seam barrel is serrated to obtain high pull-out value |
- |
|
|
Brand |
Sta-Kon |
PANDUIT |
Manufacturers Part Number |
10RC-14 |
PV10-14R-L |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Ring Terminal |
Ring Terminal |
|
Enclosure |
- |
Ring shape |
Mounting |
- |
5/16 |
standard |
UL E9809 |
cULus Listed 587H E52164, CSA Certified LR31212 |
Temperature Rating |
- |
221 Degrees Fahrenheit (105 Degrees Celsius) |