Nacogdoches |
14,050 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Panduit |
Catalog Number |
10RC250F |
DV10250L |
Manufacturer Number |
10RC-250F |
DV10-250-L |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121447 - Wire terminal disconnect
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00786210800523 |
00074983821044 |
Weight per package |
0.004 (lbs/each) |
0.24 (lbs/each) |
Description |
10RC250F 12-10 Female Disconnect
Vinyl-Insulated Female Disconnect, Length 1.03 Inches, Width .29 Inches, Maximum Insulation .250, Tab Size .250X.032, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
|
DV10250L 12-10 Vinyl Ins Female Disconnect Ylw
Panduit DV10-250-L Female Disconnect
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.53 (Each) |
$1.12 (Each) |
Carton/Reel |
$26.70 (50 Each) |
$56.00 (50 Each) |
Standard Packaging/Reel |
$26.70 (50 Each) |
$280.00 (250 Each) |
|
connection |
- |
Funnel Entry |
insulation |
Vinyl |
Vinyl |
Material |
Brass |
Brass |
Voltage Rating |
- |
600 |
Wire Size |
- |
#10 |
|
Color |
Yellow |
Yellow |
Finish |
Tin Plated |
Tin-Plated |
|
Description |
- |
12-10 VINYL INS FEMALE DISCONNECT YLW |
extra long description |
ABB 10RC-250F INS VIN FEM-250 DISC |
PAN DV10-250-L Pan-Term® DV10-250-L |
Long Description |
Vinyl-Insulated Female Disconnect, Length 1.03 Inches, Width .29 Inches, Maximum Insulation .250, Tab Size .250x.032, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated |
Panduit DV10-250-L Female Disconnect |
Product Type |
Ins Vin Fem-250 Disc 12-10 Len 1.03 |
Pan-Term® DV10-250-L Disconnect, Yellow, Vinyl, 10-12 Awg, . |
Special Features |
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength |
- |
|
|
Brand |
Sta-Kon |
PANDUIT |
Manufacturers Part Number |
10RC-250F |
DV10-250-L |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Female Disconnect |
Disconnect |
|
Mounting |
- |
9/32 |
standard |
UL E66716 |
UL 310, CSA 22.2 No.153 |
Temperature Rating |
- |
221 Degrees Fahrenheit (105 Degrees Celsius) |