Nacogdoches |
14,200 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Catamount |
Catalog Number |
10RC250F |
TV10250FDXV |
Manufacturer Number |
10RC-250F |
TV10-250FD-XV |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121447 - Wire terminal disconnect
|
39121447 - Wire terminal disconnect
|
UPC/EAN/GTIN |
00786210800523 |
00728494144283 |
Weight per package |
0.004 (lbs/each) |
0.005 (lbs/each) |
Description |
10RC250F 12-10 Female Disconnect
Vinyl-Insulated Female Disconnect, Length 1.03 Inches, Width .29 Inches, Maximum Insulation .250, Tab Size .250X.032, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
|
TV10250FDXV 12-10 Female Disconnect
Female Disconnect, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass With Copper Sleeve Conductor Material, Yellow Insulation Color, Wire Terminal Disconnect Terminal
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.53 (Each) |
$0.59 (Each) |
Carton/Reel |
$26.70 (50 Each) |
$44.18 (75 Each) |
Standard Packaging/Reel |
$26.70 (50 Each) |
$44.18 (75 Each) |
|
insulation |
Vinyl |
Vinyl |
Material |
Brass |
Brass with Copper Sleeve |
Terminal Type |
- |
Wire Terminal Disconnect |
|
Color |
Yellow |
Yellow |
Conductor Material |
- |
Brass with Copper Sleeve |
Finish |
Tin Plated |
- |
Insulation Color |
- |
Yellow |
Insulation Material |
- |
Vinyl |
|
Description |
- |
12-10 FEMALE DISCONNECT |
extra long description |
ABB 10RC-250F INS VIN FEM-250 DISC |
ABB TV10-250FD-XV VNYL INSUL FEM DI |
Features |
- |
Insulated Vinyl Female - 250 Series Disconnects for Wire Range 12-10, Yellow, Canister |
Long Description |
Vinyl-Insulated Female Disconnect, Length 1.03 Inches, Width .29 Inches, Maximum Insulation .250, Tab Size .250x.032, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated |
Female Disconnect, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Brass with Copper Sleeve Conductor Material, Yellow Insulation Color, Wire Terminal Disconnect Terminal |
Product Type |
Ins Vin Fem-250 Disc 12-10 Len 1.03 |
Female Disconnect |
Short Description |
- |
Female Disconnect, Insulated, #16 AWG - #14 AWG Conductor Size |
Special Features |
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength |
Easy Entry Copper Insulation Sleeve |
|
Insulated/Non-Insulated |
- |
Insulated |
Maximum Conductor Size |
- |
#10 AWG |
Minimum Conductor Size |
- |
#12 AWG |
package quantity |
- |
15 PK |
Standards Met |
- |
UL Listed E9809;cULus Listed |
|
|
Brand |
Sta-Kon |
Thomas & Betts |
Manufacturers Part Number |
10RC-250F |
TV10-250FD-XV |
sub brand |
- |
Sta-Kon |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Female Disconnect |
Vinyl Insulated Female Disconnect |
|
standard |
UL E66716 |
UL E66716 |