Nacogdoches |
2,800 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Panduit |
Catalog Number |
10RC6FL |
PV106RL |
Manufacturer Number |
10RC-6FL |
PV10-6R-L |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121432 - Electrical terminals
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00786210807225 |
00074983801282 |
Weight per package |
0.0063 (lbs/each) |
1 (lbs/each) |
Description |
10RC6FL 12-10 Fork Terminal
Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .31 Inches, Maximum Insulation .220, Bolt Hole #6, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
|
PV106RL Ring Terminal
Ring Terminal, 12 – 10 Awg, #6 Stud Size, Vinyl Insulated, Funnel Entry, Standard Package.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.63 (Each) |
$1.15 (Each) |
Carton/Reel |
$31.44 (50 Each) |
$57.70 (50 Each) |
Standard Packaging/Reel |
$31.44 (50 Each) |
$57.70 (50 Each) |
|
connection |
- |
Funnel Entry |
insulation |
- |
Vinyl |
Material |
Copper |
Copper |
Voltage Rating |
600 V |
600 |
Wire Size |
12-10 AWG |
#10 |
|
Color |
Yellow |
Yellow |
Finish |
- |
Tin-Plated |
|
|
Description |
12-10 FORK TERMINAL |
RING TERMINAL |
extra long description |
ABB 10RC-6FL INS VINYL LKG FORK TER |
PAN PV10-6R-L Pan-Term® PV10-6R-L R |
Long Description |
Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .31 Inches, Maximum Insulation .220, Bolt Hole #6, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated |
Ring Terminal, 12 – 10 AWG, #6 stud size, vinyl insulated, funnel entry, standard package. |
Product Type |
Ins Vinyl LKG Fork Term 12-10 No6 |
Pan-Term® PV10-6R-L Ring Terminal, Vinyl Insulated-Funnel En |
Special Features |
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring |
- |
|
Brand |
Sta-Kon |
PANDUIT |
Manufacturers Part Number |
10RC-6FL |
PV10-6R-L |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Locking Fork Terminal |
Ring Terminal |
|
Enclosure |
- |
Ring shape |
Mounting |
- |
5/16 |
standard |
UL E9809 |
UL Listed 587H E52164, CSA Certified LR31212 |
Temperature Rating |
- |
221 Degrees Fahrenheit (105 Degrees Celsius) |