Item Comparison: PV108RL, 10RC8

Item

PV108RL - 12-10 Vinyl Ins Ring Terminal Ylw # 8 Stud - Panduit

PV108RL
12-10 Vinyl Ins Ring Terminal Ylw # 8 Stud

$0.6003 Each

$150.08 (250 Each)

QTY:
Each
Add
10RC8 - 12-10 Ring Terminal - Sta-Kon

10RC8
12-10 Ring Terminal

$0.7562 Each

$37.81 (50 Each)

QTY:
Each
Add
Nacogdoches 0 900
All Stores 2,350 61,539
Vendor Panduit Sta-Kon
Catalog Number PV108RL 10RC8
Manufacturer Number PV10-8R-L 10RC-8
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Small Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121409 - Wire connectors 39121432 - Electrical terminals
UPC/EAN/GTIN 00074983801305 00786210800387
Weight per package 1 (lbs/each) 0.005 (lbs/each)
Description PV108RL 12-10 Vinyl Ins Ring Terminal Ylw # 8 Stud
The PV10-8R-L Pan-Term® Terminal Is A Vinyl Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
10RC8 12-10 Ring Terminal
Vinyl-Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #8, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.60 (Each) $0.76 (Each)
Carton/Reel $30.02 (50 Each) $37.81 (50 Each)
Standard Packaging/Reel $150.08 (250 Each) $37.81 (50 Each)
connection Funnel Entry -
insulation Vinyl -
Material Copper Copper
Voltage Rating 600 600 V
Wire Size #10 12-10 AWG
Color Yellow Yellow
Finish Tin-Plated -
Size #8 -
Description 12-10 VINYL INS RING TERMINAL YLW # 8 STUD 12-10 RING TERMINAL
extra long description PAN PV10-8R-L Pan-Term® PV10-8R-L R ABB 10RC-8 INS VINL RING TERM 12-10
Long Description The PV10-8R-L Pan-Term® Terminal is a vinyl insulated, ring terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength. Vinyl-Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #8, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Product Type Pan-Term® PV10-8R-L Ring Terminal, Yellow, Vinyl, 10-12 Awg, Ins Vinl Ring Term 12-10 NO8 Yellow
Special Features - These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point. Brazed seam barrel is serrated to obtain high pull-out value
media Yes -
Brand PANDUIT Sta-Kon
Manufacturers Part Number PV10-8R-L 10RC-8
Category Description TERMINALS TERMINALS
Type Ring Terminal Vinyl Insulated Ring Terminal
Enclosure Ring shape -
Mounting 5/16 -
standard cULus Listed 587H E52164, CSA Certified LR31212 UL E9809
Temperature Rating 221 Degrees Fahrenheit (105 Degrees Celsius) -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat