Nacogdoches |
5,250 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Sta-Kon |
Catalog Number |
10RC8FL |
RC108FL |
Manufacturer Number |
10RC-8FL |
RC10-8FL |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121432 - Electrical terminals
|
39121432 - Electrical terminals
|
UPC/EAN/GTIN |
00786210807249 |
00786210887562 |
Weight per package |
0.008 (lbs/each) |
0.001 (lbs/each) |
Description |
10RC8FL 12-10 Fork Terminal
Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .37 Inches, Maximum Insulation .220, Bolt Hole #8, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
|
RC108FL 12-10 Ins Spade Term
Nylon Insulated Locking Fork Terminal, Length 1.00 Inches, Width .37 Inches, Maximum Insulation .210, Bolt Hole #8, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
|
|
Minimum Order QTY |
1 Unit |
50 Units |
Unit/Foot |
$0.49 (Each) |
$2.60 (Each) |
Carton/Reel |
$24.66 (50 Each) |
$129.86 (50 Each) |
Standard Packaging/Reel |
$24.66 (50 Each) |
$129.86 (50 Each) |
|
Material |
Copper |
Copper |
Voltage Rating |
600 V |
600 V |
Wire Size |
12-10 AWG |
12-10 AWG |
|
|
Description |
12-10 FORK TERMINAL |
12-10 INS SPADE TERM |
extra long description |
ABB 10RC-8FL INS VINYL LKG FORK TER |
ABB RC10-8FL INS NYL LKG FORK TERM |
Long Description |
Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .37 Inches, Maximum Insulation .220, Bolt Hole #8, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated |
Nylon Insulated Locking Fork Terminal, Length 1.00 Inches, Width .37 Inches, Maximum Insulation .210, Bolt Hole #8, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated |
Product Type |
Ins Vinyl LKG Fork Term 12-10 No8 |
Ins Nyl LKG Fork Term 12-10 NO8 Yel |
Special Features |
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring |
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring |
|
Brand |
Sta-Kon |
Sta-Kon |
Manufacturers Part Number |
10RC-8FL |
RC10-8FL |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Locking Fork Terminal |
Nylon Insulated Locking Fork Terminal |
|
|
standard |
UL E9809 |
UL E9809 |