Item Comparison: 10RC8FL, TV108FXV

Item

10RC8FL - 12-10 Fork Terminal - Sta-Kon

10RC8FL
12-10 Fork Terminal

$0.4932 Each

$24.66 (50 Each)

QTY:
Each
Add
TV108FXV - 12-10 Fork Terminal - Catamount

TV108FXV
12-10 Fork Terminal

$0.5655 Each

$42.41 (75 Each)

QTY:
Each
Add
Nacogdoches 5,350 0
All Stores 65,150 105
Vendor Sta-Kon Catamount
Catalog Number 10RC8FL TV108FXV
Manufacturer Number 10RC-8FL TV10-8F-XV
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121432 - Electrical terminals 39121432 - Electrical terminals
UPC/EAN/GTIN 00786210807249 00728494144207
Weight per package 0.008 (lbs/each) 0.006 (lbs/each)
Description 10RC8FL 12-10 Fork Terminal
Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .37 Inches, Maximum Insulation .220, Bolt Hole #8, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
TV108FXV 12-10 Fork Terminal
Insulated Vinyl Fork Terminal For Wire Range 12-10 Stud Size #8, Yellow, Canister
Minimum Order QTY 1 Unit 15 Units
Unit/Foot $0.49 (Each) $0.57 (Each)
Carton/Reel $24.66 (50 Each) $42.41 (75 Each)
Standard Packaging/Reel $24.66 (50 Each) $42.41 (75 Each)
Material Copper Copper
Voltage Rating 600 V 600 V
Wire Size 12-10 AWG 12-10 AWG
Color Yellow Yellow
Description 12-10 FORK TERMINAL 12-10 FORK TERMINAL
extra long description ABB 10RC-8FL INS VINYL LKG FORK TER ABB TV10-8F-XV VNYL INS FRK TERM 12
Long Description Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .37 Inches, Maximum Insulation .220, Bolt Hole #8, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated Insulated Vinyl Fork Terminal for Wire Range 12-10 Stud Size #8, Yellow, Canister
Product Type Ins Vinyl LKG Fork Term 12-10 No8 Vnyl Ins FRK Term 12-10 NO8 Blue
Special Features Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations
Brand Sta-Kon Catamount
Manufacturers Part Number 10RC-8FL TV10-8F-XV
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Locking Fork Terminal Vinyl Insulated Fork Terminal
minimum qty - 15
standard UL E9809 UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat