Item Comparison: 11055GLW, 11054GLW

Item

11055GLW - High-Visibility Klein-Kurve Wire Stripper / Cutter - Klein Tools

11055GLW
High-Visibility Klein-Kurve Wire Stripper / Cutter

$33.97 Each

$203.82 (6 Each)

QTY:
Each
Add
11054GLW - Hi-Viz Wire Stripper/Cutter - Klein Tools

11054GLW
Hi-Viz Wire Stripper/Cutter

$28.82 Each

$115.28 (4 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 52 2
Vendor Klein Tools Klein Tools
Catalog Number 11055GLW 11054GLW
Manufacturer Number 11055GLW 11054GLW
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Hand Tools Hand Tools
UNSPSC 27111510 - Stripping tools 27111510 - Stripping tools
UPC/EAN/GTIN 00092644740275 00092644341151
Weight per package 0.375 (lbs/each) 0.34 (lbs/each)
Description 11055GLW High-Visibility Klein-Kurve Wire Stripper / Cutter
Klein Tools' High-Visibility Wire Stripper / Cutter Allows You to Find Your Tools In The Dark. The Glow-In-The-Dark Grips Can Stay Illuminated For Up to 30 Minutes. Plus, They Charge In Natural or Artificial Lighting. This Wire Stripper and Wire Cutter Tool Cuts, Strips, and Loops 10-18 Awg Solid and 12-20 Awg Stranded Wire.
11054GLW Hi-Viz Wire Stripper/Cutter
Wire Stripper/Cutter, Steel, Glow In The Dark Handle Color, 7-1/8 IN181.0 MM Overall Length, 0.34 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $33.97 (Each) $28.82 (Each)
Carton/Reel $33.97 (1 Each) $28.82 (1 Each)
Standard Packaging/Reel $203.82 (6 Each) $115.28 (4 Each)
Material Steel Steel
Handle Color Glow in the Dark Glow in the Dark
Handle Material -
Overall Length 7.4" (18.8 cm) 7-1/8 in181.0 mm
Description HIGH-VISIBILITY KLEIN-KURVE WIRE STRIPPER / CUTTER HI-VIZ WIRE STRIPPER/CUTTER
extra long description KLEIN 11055GLW Wire Stripper with G -
Features Klein Tools' High-Visibility Wire Stripper / Cutter allows you to find your tools in the dark. The glow-in-the-dark grips can stay illuminated for up to 30 minutes. Plus, they charge in natural or artificial lighting. This Wire Stripper and Wire Cutter tool cuts, strips, and loops 10-18 AWG Solid and 12-20 AWG Stranded wire. No need to worry about losing your tools in the dark again with Klein Tools' Hi-Viz Wire Stripper/Cutter. The glow-in-the-dark grips can stay illuminated for up to 30 minutes! Plus, they charge in natural or artificial lighting. This tool cuts, strips, and loops 8-16 AWG Solid and 10-18 AWG Stranded wire.
Long Description Klein Tools' High-Visibility Wire Stripper / Cutter allows you to find your tools in the dark. The glow-in-the-dark grips can stay illuminated for up to 30 minutes. Plus, they charge in natural or artificial lighting. This Wire Stripper and Wire Cutter tool cuts, strips, and loops 10-18 AWG Solid and 12-20 AWG Stranded wire. Wire Stripper/Cutter, Steel, Glow in the Dark Handle Color, 7-1/8 in181.0 mm Overall Length, 0.34 lb
Product Type Wire Stripper With Glow Grips High-Visibility Stripper/Cutter
Short Description - Hi-Viz Wire Stripper/Cutter, Steel
Special Features Glow in the Dark Grips Includes Klein-Kurve(TM) Core Features Plus;Double Dipped Comfort Grips;Handy Closure Lock for Convenient Storage;Screw Shearing Holes;Precision Ground Stripping Holes;Coil Spring Provides Fast Self-Opening Action;Wire Looping and Bending Holes;Strong Gripping Serrated Nose for Easy Bending, Shaping, and Pulling of Wire
media Yes Yes
Overall Height 0.65" (1.7 cm) -
Overall Width 2.6" (6.6 cm) -
package quantity - 1 CT;4 Pk
Made in USA - yes
Brand Klein Tools Klein Tools
Manufacturers Part Number 11055GLW 11054GLW
sub brand - Klein-Kurve®
Category Description HAND TOOLS HAND TOOLS
Type High-Visibility -
Manufacturer Status - Inactive
Status - Inactive
Weight 5.4 oz (154 g) 0.34 lb;0.15 kg
Application Wire Stripping and Cutting Cuts;Strips and Loops Wires
standard -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat