Item Comparison: 1106DC, L705

Item

1106DC - 1-1/2" Diecast Chased Nipple - Bridgeport

1106DC
1-1/2" Diecast Chased Nipple

$7.0895 Each

$708.95 (100 Each)

QTY:
Each
Add
L705 - 1-1/2 D/C Bushed Chase - Southwire

L705
1-1/2 D/C Bushed Chase

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 53 0
All Stores 5,609 0
Vendor Bridgeport Southwire
Catalog Number 1106DC L705
Manufacturer Number 1106-DC L-705
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Diecast Offset & Chase Nipples Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC N/A N/A
UPC/EAN/GTIN 00781747911063 00784297350757
Weight per package 0.2 (lbs/each) 1 (lbs/each)
Description 1106DC 1-1/2" Diecast Chased Nipple
Conduit Chased Nipple, 1-1/2 In Trade Size, Hex Shape, Threaded Connection, 11/16 In Thread Length, 2-3/8 In Width, 0.2000 LB
L705 1-1/2 D/C Bushed Chase
Standard Hex Head Rigid Speed Nipple, Zinc Die-Cast, 0.91 In Length, Trade Size: 1-1/2 In, Flexibility: Rigid, Connection: Threaded, Width Across Flat: 2.3 In, Shelf Quantity: 25, Master Quantity: 100, Ul Listed
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.09 (Each) $0.00 (Each)
Carton/Reel $70.90 (10 Each) $0.00 (1 Each)
Standard Packaging/Reel $708.95 (100 Each) $0.00 (1 Each)
connection - Threaded
Material Zinc Die Cast Zinc Die-Cast
Shape Hex -
Finish Ball burnish -
Length 1.375 0.91
Size 1 1/2 -
Width 2-3/8 in -
Description 1-1/2" DIECAST CHASED NIPPLE 1-1/2 D/C BUSHED CHASE
extra long description BPT 1106-DC 1 1/2" CONDUIT NIPPLE, SWC L-705 1-1/2 SPEED NIP
Features When used with a locknut, conduit nipples serve as a short raceway between enclosures. -
Long Description Conduit Chased Nipple, 1-1/2 in Trade Size, Hex Shape, Threaded Connection, 11/16 in Thread Length, 2-3/8 in Width, 0.2000 lb STANDARD HEX HEAD RIGID SPEED NIPPLE, ZINC DIE-CAST, 0.91 IN LENGTH, TRADE SIZE: 1-1/2 IN, FLEXIBILITY: RIGID, CONNECTION: THREADED, WIDTH ACROSS FLAT: 2.3 IN, SHELF QUANTITY: 25, MASTER QUANTITY: 100, UL LISTED
Product Type Conduit Chased Nipple 1-1/2 Speed Nip
Short Description Conduit Chased Nipple, 1-1/2 in, Ball Burnished/Mirror Smooth -
Special Features - Serves as a short raceway between enclosures when used with a locknut
Color/Finish Ball Burnished;Mirror Smooth -
Connection Type Threaded -
for use with EMT and Rigid Conduit -
media Yes -
package quantity 100 PK -
Standards Met CSA File No: LR39354;Federal Specification No A-A-50553;NEMA Standard FB-1;UL File No: E9391;UL Standard UL-514B;RoHS Compliant;Reach Compliance -
Thread Length 11/16 in -
Made in USA yes -
Brand Bridgeport Madison Electric Products
Manufacturers Part Number 1106-DC L-705
Category Description DIECAST OFFSET & CHASE NIPPLES COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type Conduit Nipple Standard Hex Head Rigid Speed Nipple
Trade Size 1.5 2-1/2
Weight 0.2000 lb -
Application When Used with a Locknut, Conduit Nipples Serve as a Short Raceway Between Enclosures Serves as a short raceway between enclosures when used with a locknut
standard cULus cULus
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat