Item Comparison: 1109APC, 1104BPC

Item

1109APC - Multi-Volt SPST/DPST 24HR Time SW CLR CVR - Nsi

1109APC
Multi-Volt SPST/DPST 24HR Time SW CLR CVR

$94.89 Each

$94.89 (1 Each)

QTY:
Each
Add
1104BPC - DPST 208-277V 40a - Nsi

1104BPC
DPST 208-277V 40a

$71.9699 Each

$71.97 (1 Each)

QTY:
Each
Add
Nacogdoches 7 0
All Stores 300 2
Vendor Nsi Nsi
Catalog Number 1109APC 1104BPC
Manufacturer Number 1109A-PC 1104B-PC
Category Timer Controls - Mechanical Time Switches Enhanced Commodity Codes - Wiring Devices
Classification N/A Time Clocks
UNSPSC 39121523 - Timer controls 39121523 - Timer controls
UPC/EAN/GTIN 00786261101099 00786261100979
Weight per package 2.3 (lbs/each) 3.4 (lbs/each)
Description 1109APC Multi-Volt SPST/DPST 24HR Time SW CLR CVR
24 Hour Time Switch 120-277V Plastic Case
1104BPC DPST 208-277V 40a
Time Switch, Plastic Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, DPST Contact Configuration, 277 V, 40 A, 1 Pole, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/16 X 3-1/16 X 8-5/16 In Size, 3.4 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $94.89 (Each) $71.97 (Each)
Carton/Reel $94.89 (1 Each) $71.97 (1 Each)
Standard Packaging/Reel $94.89 (1 Each) $71.97 (1 Each)
Current Rating - 40 A
Material - Plastic
Phase - Single Phase
Poles - 1
Voltage Rating - 277 V
Enclosure Material - Plastic
Size - 5-1/16 x 3-1/16 x 8-5/16 in
Description MULTI-VOLT SPST/DPST 24HR TIME SW CLR CVR DPST 208-277V 40A
extra long description TORK 1109A-PC 24 Hour Time Switch 1 TORK 1104B-PC 24 Hr Time Switch 40A
Features 120-277V DPST 40A 24HR TIME SWITCH INDOOR/OUTDOOR PLASTIC CASE WITH CLEAR COVER 24 Hour Time Switch 40A 208-277V DPST Indoor/Outdoor Plastic Clear Cover Enclosure.
Long Description 24 Hour Time Switch 120-277V Plastic Case Time Switch, Plastic Enclosure Material, 24 h Time Setting Mode, 24 h Time Setting, DPST Contact Configuration, 277 V, 40 A, 1 Pole, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/16 x 3-1/16 x 8-5/16 in Size, 3.4 lb
Product Type 24 Hour Time Switch 120-277V Plastic Time Switch
Short Description - 24 Hr Time Switch, 1100 Series, ON/OFF Time, Each Day,208-277V, Indoor/Outdoor Plastic Clear Cover Enclosure
Special Features - DPST 24 Hour Time Switch - Same Day On-Off Times Each Day
Made in USA - yes
action - DPST
Base - Screw
Contact Configuration - DPST
Contact Rating - 208-277 VAC
Enclosure Type - Indoor/Outdoor
Maximum Operating Temperature - +74 °C;+165 °F
Maximum Time Setting - 24 h
Minimum Operating Temperature - -40 °C;-40 °F
Number of Pins - 12 Pair
Standards Met - UL917 Listed;CSA
Time Setting Mode - 24 h
Timing Range - 24 Hour
Brand NSi Nsi Industries
Manufacturers Part Number 1109A-PC 1104B-PC
Category Description Fuses & Fuse Accessories TIME CLOCKS
Type - 24 Hour Time Switch
Status - Inactive
Weight - 3.4 lb
Application - Lighting;Pump;Sign;Air Conditioning;Water Heater;Fan
Enclosure - NEMA 3R Polycarbonate Outdoor with Clear Cover
environmental conditions - -40 to 165 F
Frequency Rating - 60 Hz
Mounting - Screw Mount
Operating Temperature - -40 to 165 F
standard - UL-CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat