Item Comparison: 1182, RE98

Item

1182 - 3-1/2" X 3" Reducing Bushing - Bridgeport

1182
3-1/2" X 3" Reducing Bushing

$84.1001 Each

$420.50 (5 Each)

QTY:
Each
Add
RE98 - 3-1/2X3 Reducing Bushing - Eaton

RE98
3-1/2X3 Reducing Bushing

$185.37 Each

$370.74 (2 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 195 70
Vendor Bridgeport Eaton
Catalog Number 1182 RE98
Manufacturer Number 1182 RE98
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 31171609 - Bushing sleeve 39121312 - Electrical bushing
UPC/EAN/GTIN 00781747011824 00782274592107
Weight per package 1.1 (lbs/each) 1.25 (lbs/each)
Description 1182 3-1/2" X 3" Reducing Bushing
Bushing, Reducing, Malleable Iron, Size 3 1/2 - 3 Inch
RE98 3-1/2X3 Reducing Bushing
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 3-1/2" NPT, End 2: 3" NPT, Feraloy Iron Alloy
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $84.10 (Each) $185.37 (Each)
Carton/Reel $420.50 (5 Each) $185.37 (1 Each)
Standard Packaging/Reel $420.50 (5 Each) $370.74 (2 Each)
connection - Threaded
Material Malleable Iron FERALOY IRON ALLOY
Finish Zinc Electroplated Electrogalvanized With Aluminum Acrylic Painted
Size 3-1/2 - 3 3-1/2 To 3 In
Description 3-1/2" X 3" REDUCING BUSHING 3-1/2X3 REDUCING BUSHING
extra long description BPT 1182 3- 1/2" - 3" REDUCING BUSH CRS-H RE98 3 1/2 TO 3 REDUCING BUSH
Features - Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Long Description Bushing, Reducing, Malleable Iron, Size 3 1/2 - 3 Inch Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 3-1/2" NPT, End 2: 3" NPT, Feraloy iron alloy
Product Type 3- 1/2" - 3" Reducing Bushing 3 1/2 to 3 Reducing Bush
Special Features For Rigid and IMC Conduit Reducing fitting
dimensions - 4.0000 IN X 1.6200 IN X 4.0000 IN
media Yes -
Brand Bridgeport EATON CROUSE-HINDS SERIES
Manufacturers Part Number 1182 RE98
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type BUSHING REDUCER
Trade Size 3 1/2 - 3 -
Application Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron. Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure - Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard CSA UL 886, CSA C22.2
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat