Item Comparison: 1252, EC0101

Item

1252 - 3/4" Weatherhead - Bridgeport

1252
3/4" Weatherhead

$7.4478 Each

$372.39 (50 Each)

QTY:
Each
Add
EC0101 - 3/4" Weatherhead - Appozgcomm

EC0101
3/4" Weatherhead

$34.8188 Each

$1,740.94 (50 Each)

QTY:
Each
Add
Nacogdoches 45 0
All Stores 1,666 22
Vendor Bridgeport Appozgcomm
Catalog Number 1252 EC0101
Manufacturer Number 1252 ECO-101
Category Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings
Classification Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00781747012524 00687855251018
Weight per package 0.62 (lbs/each) 0.29 (lbs/each)
Description 1252 3/4" Weatherhead
Clamp-On Entrance Cap, 3/4 In Trade Size, Aluminum, Plain, 2-1/4 In Length, 2-3/8 In Width, 0.62 LB/Ea
EC0101 3/4" Weatherhead
Features:3.64IN Depth X 2.8IN Height, (2) 3/8 In, (3) 13/32 In Holes, Weather Resistant, For Threaded/Unthreaded Rigid Conduit, Imc/Emt Service Masts, Standard:Ul 514B, Nema FB-1, Size:0.75IN, Material:Die Cast Zinc, Finish:Natural
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.45 (Each) $34.82 (Each)
Carton/Reel $37.24 (5 Each) $348.19 (10 Each)
Standard Packaging/Reel $372.39 (50 Each) $1,740.94 (50 Each)
Material Aluminum Die Cast Zinc
Finish Plain Natural
Diameter 3/8 in (2 Hole);7/16 in (3 Hole) -
Length 2-1/4 in -
Size 3/4 0.75
Width 2-3/8 in -
Description 3/4" WEATHERHEAD 3/4" WEATHERHEAD
extra long description BPT 1252 3/4 SERV. ENTR. CAP CLAMP EGS ECO-101 3/4 IN ALUM CLP ON ENTR
Features Clamp type entrance cap for rigid conduit and IMC. 2 holes 3/8" dia.;3 holes 7/16" dia. Listed for use with unthreaded Rigid/IMC/EMT. -
Long Description Clamp-On Entrance Cap, 3/4 in Trade Size, Aluminum, Plain, 2-1/4 in Length, 2-3/8 in Width, 0.62 lb/EA Features:3.64IN Depth X 2.8IN Height, (2) 3/8 IN, (3) 13/32 IN Holes, Weather Resistant, For Threaded/Unthreaded Rigid Conduit, IMC/EMT Service Masts, Standard:UL 514B, NEMA FB-1, Size:0.75IN, Material:Die Cast Zinc, Finish:Natural
Product Type Clamp-On Entrance Cap 3/4 In Alum CLP On Entr Cap
Short Description Clamp-On Entrance Cap, 3/4 in, Aluminum -
Special Features 2 holes 3/8" dia., 3 holes 7/16" dia. 3.64 IN Depth X 2.8 IN Height, (2) 3/8 IN, (3) 13/32 IN Holes, Weather Resistant, For Threaded/Unthreaded Rigid Conduit, IMC/EMT Service Masts
Cable Entry Phenolic entrance to Aluminum clamp type for Rigid/IMC -
Connection Type Clamp-On -
for use with Rigid Conduit;IMC Conduit -
includes Clamp -
media Yes -
Number of Holes 2;3 -
package quantity 5 PK;1 CT -
Standards Met UL mA;UL E11259;NEMA FB-1;UL-514B -
Made in USA yes -
Brand Bridgeport Appleton
Manufacturers Part Number 1252 ECO-101
Category Description SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type Entrance Caps Clamp-On Entrance Cap
Trade Size 3/4 in -
Weight 0.62 lb/EA -
Application Clamp type entrance cap for rigid conduit and IMC. 2 holes 3/8" dia.; 3 holes 7/16" dia. Clamp on Type For Use With Threaded or Unthreaded EMT or IMC Conduit
standard UL UL 514B, NEMA FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat