Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Thomas & Betts |
Catalog Number |
1253 |
DEH1 |
Manufacturer Number |
1253 |
DEH1 |
Category |
Condubx, Non-Metallic CBL, S. -
Service Entrance CBL Fittings
|
Enhanced Commodity Codes -
Line Construction Material
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781747012531 |
00783786612505 |
Weight per package |
0.4 (lbs/each) |
0.365 (lbs/each) |
Description |
1253 1" Weatherhead
Clamp-On Entrance Cap, 1 In Trade Size, Aluminum, Plain, 2-7/16 In Length, 3 In Width, 0.4 LB/Ea
|
DEH1 1" Weatherhead
1 Inch Aluminum Service Head. For Rigid Conduit or Emt.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.68 (Each) |
$0.00 (Each) |
Carton/Reel |
$173.53 (20 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$173.53 (20 Each) |
$0.00 (20 Each) |
|
Material |
Aluminum |
Aluminum |
|
|
Diameter |
7/16 in (2 Hole);1/2 in (3 Hole) |
- |
Length |
2-7/16 in |
- |
Size |
1 |
1 PH |
Width |
3 in |
- |
|
Description |
1" WEATHERHEAD |
1" WEATHERHEAD |
extra long description |
BPT 1253 1" SERV. ENTR. CAP |
- |
Features |
Clamp type entrance cap for rigid conduit and IMC. 2 holes 7/16" dia.;3 holes 1/2" dia. Listed for use with Rigid/IMC/EMT. |
- |
Long Description |
Clamp-On Entrance Cap, 1 in Trade Size, Aluminum, Plain, 2-7/16 in Length, 3 in Width, 0.4 lb/EA |
1 inch aluminum service head. For rigid conduit or EMT. |
Product Type |
Clamp-On Entrance Cap |
Serv.Entr Head |
Short Description |
Clamp-On Entrance Cap, 1 in, Aluminum |
- |
Special Features |
2 holes 7/16" dia., 3 holes 1/2" dia. |
- |
|
Cable Entry |
Phenolic entrance to Aluminum clamp type for Rigid/IMC |
- |
Connection Type |
Clamp-On |
- |
for use with |
Rigid Conduit;IMC Conduit |
- |
includes |
Clamp |
- |
media |
Yes |
- |
Number of Holes |
2;3 |
- |
package quantity |
20 PK;1 CT |
- |
Standards Met |
UL mA;UL E11259;NEMA FB-1;UL-514B |
- |
|
|
Brand |
Bridgeport |
SC Cond Fitting |
Manufacturers Part Number |
1253 |
DEH1 |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Type |
Entrance Caps |
Service Entrance Heads |
|
|
|
|
Application |
Clamp type entrance cap for rigid conduit and IMC. 2 holes 7/16" dia.; 3 holes 1/2" dia. |
For use with rigid/IMC or EMT conduits |
standard |
UL |
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
Call nearest store for Item Price
|