Nacogdoches |
54 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
SPC |
Catalog Number |
1254 |
1254 |
Manufacturer Number |
1254 |
N/A |
Category |
Condubx, Non-Metallic CBL, S. -
Service Entrance CBL Fittings
|
Unassigned
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Hvac Custom Ductwork, Pre Fab Metal, B-Vent
|
UNSPSC |
39121311 - Electrical fittings
|
-
|
UPC/EAN/GTIN |
00781747012548 |
89314900038 |
Weight per package |
0.8 (lbs/each) |
0.5 (lbs/each) |
Description |
1254 1-1/4" Weatherhead
Clamp-On Entrance Cap, 1-1/4 In Trade Size, Aluminum, Plain, 2-5/8 In Length, 3-1/4 In Width, 0.8 LB/Ea
|
1254 4" 90 Adj Elbow
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.88 (Each) |
$4.50 (Each) |
Carton/Reel |
$88.84 (10 Each) |
$4.50 (1 Each) |
Standard Packaging/Reel |
$88.84 (10 Each) |
$162.00 (36 Each) |
|
|
|
Diameter |
7/16 in (2 Hole);5/8 in (3 Hole) |
- |
Length |
2-5/8 in |
- |
Size |
1 1/4 |
- |
Width |
3-1/4 in |
- |
|
Description |
1-1/4" WEATHERHEAD |
4" 90 ADJ ELBOW |
extra long description |
BPT 1254 1-1/4" SERV. ENTR. CAP |
- |
Features |
Clamp type entrance cap for rigid conduit and IMC. 2 holes 7/16" dia.;3 holes 5/8" dia. Listed for use with Rigid/IMC/EMT. |
- |
Long Description |
Clamp-On Entrance Cap, 1-1/4 in Trade Size, Aluminum, Plain, 2-5/8 in Length, 3-1/4 in Width, 0.8 lb/EA |
- |
Product Type |
Clamp-On Entrance Cap |
- |
Short Description |
Clamp-On Entrance Cap, 1-1/4 in, Aluminum |
- |
Special Features |
2 holes 7/16" dia., 3 holes 5/8" dia. |
- |
|
Cable Entry |
Phenolic entrance to Aluminum clamp type for Rigid/IMC |
- |
Connection Type |
Clamp-On |
- |
for use with |
Rigid Conduit;IMC Conduit |
- |
includes |
Clamp |
- |
media |
Yes |
- |
Number of Holes |
2;3 |
- |
package quantity |
10 PK;1 CT |
- |
Standards Met |
UL mA;UL E11259;NEMA FB-1;UL-514B |
- |
|
|
Brand |
Bridgeport |
- |
Manufacturers Part Number |
1254 |
- |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
HVAC Custom Ductwork, Pre Fab Metal, B-Vent |
Type |
Entrance Caps |
- |
|
|
|
Application |
Clamp type entrance cap for rigid conduit and IMC. 2 holes 7/16" dia.; 3 holes 5/8" dia. |
- |
standard |
UL |