Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Southwire Rough Electrical Com |
Catalog Number |
GALELB1X45 |
13 |
Manufacturer Number |
GALELB1X45 |
13 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Rigid Elbows
|
Rigid Elbows
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011001835 |
00751338333208 |
Weight per package |
1.61 (lbs/each) |
1.61 (lbs/each) |
Description |
GALELB1X45 1", 45D RGD Elb
1X45 Galvanized Elbows
|
13 1", 45D RGD Elb
1IN Rigid 45 Conduit Elb
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.72 (Each) |
$18.66 (Each) |
Carton/Reel |
$17.72 (1 Each) |
$18.66 (1 Each) |
Standard Packaging/Reel |
$17.72 (1 Each) |
$18.66 (1 Each) |
|
|
Finish |
Hot Dip Galvanized |
Galvanized |
|
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Rigid Conduit Fittings - Steel |
Description |
1",45D RGD ELB |
1",45D RGD ELB |
extra long description |
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 5.75 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL |
GALVANIZED STEEL MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 6/E223147 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 35 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 5.75 INCH BEND RADIUS; APPLICATION SECURE CONNECTION TO RIGID CONDUIT, BEND ENABLES DIRECTIONAL CHANGES IN CONDUIT |
Long Description |
1X45 GALVANIZED ELBOWS |
1IN RIGID 45 CONDUIT ELB |
Product Type |
Elbow |
Rigid Conduit Elbow |
|
Applicable Standard |
ANSI C80.1 |
ANSI C80.1 |
Bend Angle |
45 DEG |
45 Degree |
Bend Radius |
5.75 INCH |
5.75 INCH |
End Type |
EXTERNAL THREADED |
THREADED |
Trade Size - Fractional |
1 |
- |
|
Brand |
ECN-KORNS |
Southwire Rough Electrical Com |
Manufacturers Part Number |
GALELB1X45 |
- |
Model |
GALELB |
- |
|
Category Description |
RIGID ELBOWS |
RIGID ELBOWS |
Type |
STANDARD RADIUS |
- |
|
Trade Size |
1 INCH |
1 INCH |
Trade Size in inch |
1 |
- |
|
Standard Package |
25 PER CARTON |
35 per Case |
|
Approval |
UL 6, CSA C22.2 |
UL, CSA |