Nacogdoches |
13 |
13 |
All Stores |
|
|
|
Vendor |
Scotch |
Scotch |
Catalog Number |
130C112X30 |
130C112X30FT |
Manufacturer Number |
7000006086 |
7000006086 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Classification |
Tape
|
Tape
|
UNSPSC |
31201500 - Tape
|
31201500 - Tape
|
UPC/EAN/GTIN |
00054007417187 |
00054007417187 |
Weight per package |
0.0775 (lbs/each) |
0.9 (lbs/each) |
Description |
130C112X30 Linerless Rubber Splicing Tape, 1-1/2" X 30', BK
Linerless Rubber Tape, Black, 7.5 LB/In Tensile Strength, 850 % Elongation At Break, +194 °F Operating Temperature, 30 FT Length, 1.5 In Width, 30 Mil Thickness, 5 Yr Shelf Life, 0.93 LB
|
130C112X30FT Linerless Rubber Splicing Tape, 1-1/2" X 30', BK
Scotch® Tape 130C Is A Linerless 30 Mil Thick, Premium Grade, Rubber Splicing Tape Used For Splicing and Terminating Cables and Wires. It Withstands Temperatures Up to 194 °F (90 °C) With Emergency Overload Up to 266 °F (130 °C). The Tape Has Excellent Electrical and Mechanical Properties to Provide Moisture Seal Protection.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$51.99 (Each) |
$51.99 (Each) |
Carton/Reel |
$623.88 (12 Each) |
$623.88 (12 Each) |
Standard Packaging/Reel |
$623.88 (12 Each) |
$623.88 (12 Each) |
|
|
Background Color |
Black |
- |
Backing Material |
Ethylene Propylene Rubber |
- |
|
Length |
30 ft;9.1 m |
- |
Thickness |
30 mil;0.76 mm |
- |
Width |
1.5 in;38.1 mm |
- |
|
Description |
LINERLESS RUBBER SPLICING TAPE, 1-1/2" X 30', BK |
LINERLESS RUBBER SPLICING TAPE,1-1/2" X 30',BLACK |
extra long description |
3M 7000006086 Scotch® Linerless Rub |
3M 7000006086 Scotch® Linerless Rub |
Features |
Scotch(R) Linerless Rubber Splicing Tape 130C is a highly conformable, linerless Ethylene Propylene Rubber (EPR), high-voltage insulating tape that providesexcellent thermal dissipation of splice heat. Scotch(R) Splicing Tape 130C meets industry specifications and has excellent physical and electrical properties,which help provide immediate moisture seal and void-free buildups. Scotch(R) Splicing Tape 130C is rated up to 194°F (90°C) continuous operatingtemperatures and short-term 266°F (130°C) overload se |
Scotch® Tape 130C is a highly conformable tape that provides electrical and mechanical protection with the combination of an aggressive rubber resin adhesive and a self fusing, ethylene propylene backing. The tape provides primary insulation for solid, dielectric insulated cables rated through 69 kV. This tape is designed for low and high voltage, bus bar insulation, end sealing of cables and jacket repair applications. It has outstanding mechanical and electrical properties that offer moisture seal and v |
Long Description |
Linerless Rubber Tape, Black, 7.5 lb/in Tensile Strength, 850 % Elongation at Break, +194 °F Operating Temperature, 30 ft Length, 1.5 in Width, 30 mil Thickness, 5 yr Shelf Life, 0.93 lb |
Scotch® Tape 130C is a linerless 30 mil thick, premium grade, rubber splicing tape used for splicing and terminating cables and wires. It withstands temperatures up to 194 °F (90 °C) with emergency overload up to 266 °F (130 °C). The tape has excellent electrical and mechanical properties to provide moisture seal protection. |
Product Type |
Linerless Rubber Tape |
Scotch® Linerless Rubber Splicing Tape 130C |
Short Description |
Linerless Rubber Tape, Ethylene Propylene Rubber 2"X30' |
- |
Special Features |
Provides an Excellent Thermal Dissipation of Splice Heat |
provides excellent thermal dissipation of splice heat |
|
Adhesive Material |
Rubber Resin |
- |
Elongation at Break |
850 % |
- |
Maximum Operating Temperature |
+194 °F |
- |
package quantity |
1 RL/CT;12 RL/CA |
- |
Shelf Life |
5 yr |
- |
Standards Met |
ASTM Approved;RoHS 2011/65/EU Compliant |
- |
Tensile Strength |
7.5 lb/in |
- |
|
|
Brand |
Minnesota Mining (3M) |
Scotch |
Manufacturers Part Number |
130C-1-1/2X30FT |
7000006086 |
sub brand |
Scotch(R) |
- |
|
Category Description |
TAPE |
TAPE |
Type |
linerless Ethylene Propylene Rubber |
linerless Ethylene Propylene Rubber |
|
|
|
Application |
Primary Electrical Insulation for Splicing all Solid Dielectric Cables Through 69 kV. |
High Voltage |
standard |
ASTM D-4388 type 1, 2 & 3 HH-I-3825B |
ASTM D-4388 type 1, 2 & 3 HH-I-3825B |