Nacogdoches |
43 |
0 |
All Stores |
|
|
|
Vendor |
Scotch |
Nsi |
Catalog Number |
130C34X30 |
WWHR75 |
Manufacturer Number |
130C34X30FT |
WW-HR-75 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Classification |
Tape
|
Tape
|
UNSPSC |
31201500 - Tape
|
31201534 - Rubber tape
|
UPC/EAN/GTIN |
00054007417170 |
00662381365583 |
Weight per package |
0.0187 (lbs/each) |
0.193 (lbs/each) |
Description |
130C34X30 Linerless Rubber Splicing Tape, 3/4" X 30', BK
Linerless Rubber Tape, Black, Ethylene Propylene Rubber Backing Material, Rubber Resin Adhesive Material, 250 Psi;1.72 Mpa Tensile Strength, 850 % Elongation At Break, +194 °F Operating Temperature, 30 FT Length, 3/4 In Width, 30 Mil Thickness, 5 Yr Shelf Life, 0.45 LB/Ea
|
WWHR75 High Volt Rubberless Tape 30 FTX .75 In
Warriorwrap WW-HR-75 Black High-Voltage Linerless Rubber Splicing Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 30MIL Thick, .75 Inches Wide, 30FT Long and Has An Ethylene Rubber-Based Design. The Self-Bonding Adhesive Helps Stick to Uneven Surfaces and Easily Conforms to Irregular Shapes. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Insulating, Jacketing Of Splices On Power Cables, Jacketing Termina
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.72 (Each) |
$24.21 (Each) |
Carton/Reel |
$593.28 (24 Each) |
$24.21 (1 Each) |
Standard Packaging/Reel |
$593.28 (24 Each) |
$24.21 (1 Each) |
|
|
Background Color |
Black |
- |
Backing Material |
Ethylene Propylene Rubber |
NSI |
|
Length |
30 ft;9.1 m |
30 |
Thickness |
30 mil;0.762 mm |
30 |
Width |
3/4 in;19 mm |
0.750000000000000 |
|
Description |
LINERLESS RUBBER SPLICING TAPE, 3/4" X 30', BK |
HIGH VOLT RUBBERLESS TAPE 30 FTX .75 IN |
extra long description |
- |
NSI WW-HR-75 Linerless Rubber Tape |
Features |
Scotch(R) Linerless Rubber Splicing Tape 130C is a highly conformable, linerless, ethylene rubber (EPR), high-voltage insulating tape, formulated to provide excellent thermal dissipation of splice heat. The tape is designed for use in splicing and terminating wires and cables. Rated up to 90C continuous operating temperatures and short-term 130C overload service. The tape has excellent physical and electrical properties, which provide immediate moisture seals and void-free build-ups. This product can be |
Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity. This high-voltage linerless rubber splicing tape can handle the toughest jobs, like the insulation and jacketing of splices on power cables from 600-Volt up to 69,000 Volt. The self |
Long Description |
Linerless Rubber Tape, Black, Ethylene Propylene Rubber Backing Material, Rubber Resin Adhesive Material, 250 psi;1.72 MPa Tensile Strength, 850 % Elongation at Break, +194 °F Operating Temperature, 30 ft Length, 3/4 in Width, 30 mil Thickness, 5 yr Shelf Life, 0.45 lb/EA |
WarriorWrap WW-HR-75 Black High-Voltage Linerless Rubber Splicing Tape is strong enough for professional environments and gets the job done right the first time, every time. This tape is 30mil thick, .75 inches wide, 30ft long and has an ethylene rubber-based design. The self-bonding adhesive helps stick to uneven surfaces and easily conforms to irregular shapes. Top breaking strength and elasticity make WarriorWrap an excellent choice for insulating, jacketing of splices on power cables, jacketing termina |
Product Type |
Linerless Rubber Tape |
Linerless Rubber Tape HV .75" 30FT |
Short Description |
Linerless Rubber Tape, Ethylene Propylene Rubber, 30 ft;9.1 m L |
- |
Special Features |
High Voltage Insulating;Thermally Conductive;Self-Bonding |
- |
|
Adhesive Material |
Rubber Resin |
- |
Elongation at Break |
850 % |
- |
Maximum Operating Temperature |
+194 °F;+90 °C |
- |
maximum voltage |
- |
69 |
package quantity |
1 CT;24 Pk |
- |
Shelf Life |
5 yr |
- |
Standards Met |
ASTM D-4388 Type I, II, and III HH-I-553C;RoHS Compliant |
- |
Temperature Range |
- |
130 C, 266 F |
Tensile Strength |
250 psi;1.72 MPa |
333.6 |
Warranty |
- |
1 YEAR |
|
|
Brand |
Minnesota Mining (3M) |
NSi |
Manufacturers Part Number |
130C-3/4X30FT |
WW-HR-75 |
sub brand |
3M(R) |
- |
|
Category Description |
TAPE |
TAPE |
|
|
Application |
Appliance and Fixture;Commercial Construction;Communication;Industrial Construction;Maintenance and Repair Operation;Mining;Solar;Utility;Wind Power;Applicable Stand;Motor Leads;Jacket Repairs;Bus Bar Insulation;Moisture-Sealing Electrical Connections |