Item Comparison: 14010, 862

Item

14010 - 14OZ Wasp/Hornet Killer Plus Insecticide W/Trigger - CRC

14010
14OZ Wasp/Hornet Killer Plus Insecticide W/Trigger

$15.20 Each

$182.40 (12 Each)

QTY:
Each
Add
862 - Hornet & Wasp Spray - E.P.A. Registration (20 Oz) - Dottie

862
Hornet & Wasp Spray - E.P.A. Registration (20 Oz)

$0.00 Each

$0.00 (12 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 454 0
Vendor CRC Dottie
Catalog Number 14010 862
Manufacturer Number 14010 862
Category Tools - Paint, Chemicals, Etc. Tools - Paint, Chemicals, Etc.
Classification Aerosols Aerosols
UNSPSC N/A N/A
UPC/EAN/GTIN 00078254140100 00088193008621
Weight per package 0.9167 (lbs/each) 0
Description 14010 14OZ Wasp/Hornet Killer Plus Insecticide W/Trigger
Fast Acting, High Strength Insecticide That Knocks Down and Kills Wasps, Hornets, Fire Ants, Scorpions and Black Widow Spiders On Contact. Contains No Chlorinated Solvents and Is Safe On Most Plastics. CRC Trigger Provides A Dense, Accurate Spray That Will Reach Up to 20 Feet to Drench Harmful Insects and Their Nests. High Dielectric Strength Of 47, 600 Volts. Extension Tubes Doubles As A Locking Mechanism.
862 Hornet & Wasp Spray - E.P.A. Registration (20 Oz)
Dottie L H Company 862 Aervoe PC 6180 Hornet and Wasp Spray, Content: Isopropanal, Petroleum, Carbon Dioxide, 15 Oz Net Weight, Spray Applicator, Size: 20 Oz Aerosol Can, Epa Registration Number 1021-1649, For Eliminating Hornets, Wasps and Yellow Jackets
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.20 (Each) $0.00 (Each)
Carton/Reel $15.20 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $182.40 (12 Each) $0.00 (12 Each)
Color Clear -
Size 20 20 OZ Aerosol Can
Description 14OZ WASP/HORNET KILLER PLUS INSECTICIDE W/TRIGGER HORNET & WASP SPRAY - E.P.A. REGISTRATION (20 OZ)
extra long description CRC 14010 WASP & HORNET KILLER PLUS -
Features Fast acting, high strength insecticide. Ergonomic trigger that provides control, even with gloved hands, and is accurate up to 20’ away. -
Long Description Fast acting, high strength insecticide that knocks down and kills wasps, hornets, fire ants, scorpions and black widow spiders on contact. Contains no chlorinated solvents and is safe on most plastics. CRC trigger provides a dense, accurate spray that will reach up to 20 feet to drench harmful insects and their nests. High dielectric strength of 47,600 volts. Extension tubes doubles as a locking mechanism. Dottie L H Company 862 Aervoe PC 6180 Hornet And Wasp Spray, Content: Isopropanal, Petroleum, Carbon Dioxide, 15 OZ Net Weight, Spray Applicator, Size: 20 OZ Aerosol Can, EPA Registration Number 1021-1649, For Eliminating Hornets, Wasps And Yellow Jackets
Product Type Wasp and Hornet Killer Insecticide Hornet & Wasp Spray - E.P.A. Registration (20 Oz)
Short Description Wasp and Hornet Killer Insecticide, 20 oz Aerosol Can, Clear -
Special Features Safe on Most Plastics USDAF-2 ; Sprays up to 20 FT ; High-delivery valve ; High PCT active ingredient ; High dielectric strength of 41 KV/MM ; Lasting residual deposit prevents reinfestation for weeks ; Fast-acting powerful aerosol saturates instantly to eliminate hornets, wasps, and yellow jackets
Composition Distillates (petroleum), Hydrotreated Light;Carbon Dioxide;Tetramethrin;D-Phenothrin -
Container Capacity 20 oz -
Container Type Aerosol Can -
Content - Isopropanal, Petroleum, Carbon Dioxide
Dielectric Strength 47600 V -
Flash Point 205 °F;96.1 °C -
media Yes -
odor Petroleum -
package quantity 12 per CA;114 CA/PL -
Physical Form Liquid -
specific gravity 0.82 -
Brand CRC Dottie
Manufacturers Part Number 14010 -
sub brand - Aervoe
Category Description AEROSOLS AEROSOLS
Type INSECTICIDE Hornet And Wasp Spray
Status - Inactive
Weight 0.92 lb -
Application Kills Wasps;Hornets;Yellow Jackets;Bees;Fire Ants;all Crawling Insects;Scorpions;Spiders and other Stinging Insects on Contact For Eliminating Hornets, Wasps And Yellow Jackets
standard RoHS Compliant EPA Registration Number 1021-1649
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat