Nacogdoches |
0 |
707 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
230I |
1450 |
Manufacturer Number |
230I |
1450 |
Category |
Steel Insulated Set Screw Emt -
Steel Insulated Straight Set S
|
Steel Insulated Set Screw Emt -
Steel Insulated Straight Set S
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747102300 |
00784564114501 |
Weight per package |
0.0002 (lbs/each) |
0.08 (lbs/each) |
Description |
230I 1/2" Ins Set/Screw Emt Connector
Set Screw Emt Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, +105 °C Operating Temperature, 1-1/2 In Length, 7/8 In Diameter, 0.0002 LB/Ea
|
1450 1/2" Ins STR Conn
Eaton Crouse-Hinds Series Emt Set Screw Type Connector, Emt, Straight, Insulated, Steel, 1/2"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.41 (Each) |
$0.57 (Each) |
Carton/Reel |
$20.70 (50 Each) |
$28.50 (50 Each) |
Standard Packaging/Reel |
$207.05 (500 Each) |
$114.00 (200 Each) |
|
connection |
- |
Threaded |
insulation |
Insulated Throat |
- |
|
Finish |
Zinc Electroplated |
Zinc Plated |
|
Diameter |
7/8 in |
- |
Length |
1-1/2 in |
- |
Size |
1/2 |
1/2 in |
|
Description |
1/2" INS SET/SCREW EMT CONNECTOR |
1/2" INS STR CONN |
extra long description |
BPT 230-I 1/2" SS CONN. INS. |
MIDWEST 1450 1/2 EMT SS CONN INSULA |
Features |
Used to secure steel EMT to box or enclosure. Concrete-tight when taped. Plastic insulator rated 105 degree C. |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Long Description |
Set Screw EMT Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, +105 °C Operating Temperature, 1-1/2 in Length, 7/8 in Diameter, 0.0002 lb/EA |
Eaton Crouse-Hinds series EMT set screw type connector, EMT, Straight, Insulated, Steel, 1/2" |
Product Type |
Set Screw EMT Connector |
1/2 Emt SS Conn Insulated |
Short Description |
Set Screw EMT Connector, 1/2 in, Insulated |
- |
Special Features |
Plastic Insulator Rated 105 Degree C |
- |
|
Color/Finish |
Zinc Electro-Plated |
- |
Connection Orientation |
Straight |
- |
Connector Type |
SET SCREW |
- |
dimensions |
- |
1.5000 IN X 0.8800 IN X 0.8800 IN |
for use with |
Secure Steel EMT to Box or Enclosure;Concrete-Tight when Taped |
- |
Insulated/Non-Insulated |
Insulated |
- |
Maximum Operating Temperature |
+105 °C |
- |
media |
Yes |
- |
package quantity |
50 CT;500 PK |
- |
Standards Met |
Federal Specification Number A-A-50553;NEMA FB-1;UL Listed E24001;UL Standard UL-514B |
- |
|
|
Brand |
Bridgeport |
Eaton |
Manufacturers Part Number |
230-I |
1450 |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
Set screw type connector |
|
|
|
Application |
Used to secure steel EMT to box or enclosure. Concrete-tight when taped. Plastic insulator rated 105 degree C. |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
cULus |
UL |