Item Comparison: 1450, SS50BUS

Item

1450 - 1/2" Ins STR Conn - Eaton

1450
1/2" Ins STR Conn

$0.57 Each

$114.00 (200 Each)

QTY:
Each
Add
SS50BUS - 1/2" SS Emt Usa Ins Conn - Amfico

SS50BUS
1/2" SS Emt Usa Ins Conn

$2.30 Each

$115.00 (50 Each)

QTY:
Each
Add
Nacogdoches 707 0
All Stores 12,190 437
Vendor Eaton Amfico
Catalog Number 1450 SS50BUS
Manufacturer Number 1450 SS50BUS
Category Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Steel Insulated Set Screw Emt - Steel Insulated Straight Set S
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784564114501 00662364190805
Weight per package 0.08 (lbs/each) 0.1 (lbs/each)
Description 1450 1/2" Ins STR Conn
Eaton Crouse-Hinds Series Emt Set Screw Type Connector, Emt, Straight, Insulated, Steel, 1/2"
SS50BUS 1/2" SS Emt Usa Ins Conn
1/2" Emt Steel Set Screw Conn.W/Insul Throat Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.57 (Each) $2.30 (Each)
Carton/Reel $28.50 (50 Each) $115.00 (50 Each)
Standard Packaging/Reel $114.00 (200 Each) $115.00 (50 Each)
connection Threaded -
Finish Zinc Plated -
Size 1/2 in -
Description 1/2" INS STR CONN 1/2" SS EMT USA INS CONN
extra long description MIDWEST 1450 1/2 EMT SS CONN INSULA AMFICO SS50BUS 1/2" EMT Stl Set Scr
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description Eaton Crouse-Hinds series EMT set screw type connector, EMT, Straight, Insulated, Steel, 1/2" 1/2" EMT Steel Set Screw Conn.w/Insul Throat USA
Product Type 1/2 Emt SS Conn Insulated 1/2" Emt STL Set SCR Connw/Insul Throat
dimensions 1.5000 IN X 0.8800 IN X 0.8800 IN -
Brand Eaton Amfico
Manufacturers Part Number 1450 SS50BUS
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Set screw type connector -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
standard UL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat