Nacogdoches |
240 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Amfico |
Catalog Number |
1451 |
SS51BUS |
Manufacturer Number |
1451 |
SS51BUS |
Category |
Steel Insulated Set Screw Emt -
Steel Insulated Straight Set S
|
Steel Insulated Set Screw Emt -
Steel Insulated Straight Set S
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00784564114518 |
00662364190829 |
Weight per package |
0.12 (lbs/each) |
0.14 (lbs/each) |
Description |
1451 3/4" STL Set/Screw Conn, Ins Emt
Set Screw Emt Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 14 LB/100
|
SS51BUS 3/4" SS Emt Usa Ins Conn
3/4" Emt Steel Set Screw Conn.W/Insul Throat Usa
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.90 (Each) |
$3.28 (Each) |
Carton/Reel |
$22.50 (25 Each) |
$82.00 (25 Each) |
Standard Packaging/Reel |
$90.00 (100 Each) |
$82.00 (25 Each) |
|
|
|
|
Description |
3/4" STL SET/SCREW CONN, INS EMT |
3/4" SS EMT USA INS CONN |
extra long description |
MIDWEST 1451 3/4 EMT SS CONN INSULA |
AMFICO SS51BUS 3/4" EMT Stl Set Scr |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
Set Screw EMT Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 14 lb/100 |
3/4" EMT Steel Set Screw Conn.w/Insul Throat USA |
Product Type |
3/4 Emt SS Conn Insulated |
3/4" Emt STL Set Screw Connw/Insul THRT |
Short Description |
Set Screw EMT Connector, 3/4 in, Insulated, Steel Locknuts |
- |
Special Features |
Male Hub Threads -NPSM;Steel Locknuts;Heavy Steel Walls |
- |
|
Color/Finish |
Zinc Plated |
- |
Connection Orientation |
Straight |
- |
dimensions |
1.5600 IN X 1.1300 IN X 1.1300 IN |
- |
for use with |
EMT;IMC;Rigid Conduit |
- |
Insulated/Non-Insulated |
Insulated |
- |
package quantity |
25 CT |
- |
Standards Met |
UL Listed E22132;cUL |
- |
|
Brand |
Cooper Crouse-Hinds |
Amfico |
Manufacturers Part Number |
1451 |
SS51BUS |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Set screw type connector |
- |
|
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
standard |
UL |