Item Comparison: 232I, 1452

Item

232I - 1" Ins Set/Screw Emt Connector - Bridgeport

232I
1" Ins Set/Screw Emt Connector

$1.1396 Each

$284.90 (250 Each)

QTY:
Each
Add
1452 - 1" STL Set/Screw Conn, Ins Emt - Eaton

1452
1" STL Set/Screw Conn, Ins Emt

$1.53 Each

$122.40 (80 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3,129 5,407
Vendor Bridgeport Eaton
Catalog Number 232I 1452
Manufacturer Number 232-I 1452
Category Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Steel Insulated Set Screw Emt - Steel Insulated Straight Set S
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747102324 00784564114525
Weight per package 0.19 (lbs/each) 0.18 (lbs/each)
Description 232I 1" Ins Set/Screw Emt Connector
Set Screw Emt Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, +105 °C Operating Temperature, 1-5/8 In Length, 1-3/8 In Diameter
1452 1" STL Set/Screw Conn, Ins Emt
Eaton Crouse-Hinds Series Emt Set Screw Type Connector, Emt, Straight, Insulated, Steel, 1"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.14 (Each) $1.53 (Each)
Carton/Reel $28.49 (25 Each) $30.60 (20 Each)
Standard Packaging/Reel $284.90 (250 Each) $122.40 (80 Each)
connection - Threaded
insulation Insulated Throat -
Finish Zinc Electroplated Zinc Plated
Diameter 1-3/8 in -
Length 1-5/8 in -
Size 1 1 in
Description 1" INS SET/SCREW EMT CONNECTOR 1" STL SET/SCREW CONN, INS EMT
extra long description BPT 232-I 1" SS CONN INS. MIDWEST 1452 1 EMT SS CONN INSULATE
Features Used to secure steel EMT to box or enclosure. Concrete-tight when taped. Plastic insulator rated 105 degree C. Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description Set Screw EMT Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, +105 °C Operating Temperature, 1-5/8 in Length, 1-3/8 in Diameter Eaton Crouse-Hinds series EMT set screw type connector, EMT, Straight, Insulated, Steel, 1"
Product Type Set Screw EMT Connector 1 Emt SS Conn Insulated
Short Description Set Screw EMT Connector, 1 in, Insulated -
Special Features Plastic Insulator Rated 105 Degree C -
Color/Finish Zinc Electro-Plated -
Connection Orientation Straight -
Connector Type SET SCREW -
dimensions - 1.8100 IN X 1.3800 IN X 1.3800 IN
for use with Secure Steel EMT to Box or Enclosure;Concrete-Tight when Taped -
Insulated/Non-Insulated Insulated -
Maximum Operating Temperature +105 °C -
media Yes -
package quantity 25 CT;250 PK -
Standards Met Federal Specification Number A-A-50553;NEMA FB-1;UL Listed E24001;UL Standard UL-514B -
Made in USA yes -
Brand Bridgeport EATON CROUSE-HINDS SERIES
Manufacturers Part Number 232-I 1452
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type CONNECTOR Set screw type connector
Trade Size 1 -
Application Used to secure steel EMT to box or enclosure. Concrete-tight when taped. Plastic insulator rated 105 degree C. Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard cULus UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat