Nacogdoches |
161 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Nsi |
Catalog Number |
145B0X |
201 |
Manufacturer Number |
145-BOX |
201 |
Category |
Gen Purpose Wiring Devices -
Misc Wiring Devices
|
Timer Controls -
Time Switch Accessories
|
Classification |
Miscellaneous Residential Devices
|
Time Clocks
|
UNSPSC |
39111803 - Lamp sockets
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00032664481000 |
00786261950116 |
Weight per package |
0.12 (lbs/each) |
0.5 (lbs/each) |
Description |
145B0X Socket Pigtail Rubber WP 660W600V #14 BK
Eaton Lampholder, Weatherproof, Replacement, Medium Base, Black, Rubber, 600V, 660W, Wire Leads 481000
|
201 Replacement Motor 208-277V, 60 HZ
Replacement Motor For Mechanical Time Clocks 208-277V, 60HZ
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.68 (Each) |
$105.22 (Each) |
Carton/Reel |
$142.00 (25 Each) |
$105.22 (1 Each) |
Standard Packaging/Reel |
$1,136.00 (200 Each) |
$105.22 (1 Each) |
|
Current Rating |
15 A |
- |
Material |
Rubber |
- |
Number of Wires |
3 |
- |
Phase |
- |
Single Phase |
Voltage Rating |
250 V ac |
- |
|
|
Description |
SOCKET PIGTAIL RUBBER WP 660W600V #14 BK |
REPLACEMENT MOTOR 208-277V, 60 HZ |
extra long description |
EWD 145-BOX Socket Pigtail Rubber W |
TORK 201 36 Crct Stacked Neutral W/ |
Features |
Eaton lampholders |
- |
Long Description |
Eaton lampholder, Weatherproof, Replacement, Medium base, Black, Rubber, 600V, 660W, Wire leads 481000 |
Replacement Motor for Mechanical Time Clocks 208-277V, 60Hz |
Product Type |
Socket Pigtail Rubber WP 660W600V #14 BK |
36 CRCT Stacked Neutral W/Base |
Short Description |
Socket Pigtail, Rubber |
- |
Special Features |
Pigtail, Sign, Scorbrd Lmphldr |
- |
|
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
5 in Pigtail Lead |
- |
dimensions |
1.7000 IN X 7.0000 IN X 1.7000 IN |
- |
for use with |
Electrical Equipment;Harnesses;Light Strings |
- |
horsepower |
- |
2 |
Maximum Operating Temperature |
+70 °C;+158 °F |
- |
Minimum Operating Temperature |
-20 °C;-4 °F |
- |
Mounting Type |
Screw Mount |
- |
package quantity |
25 CA;200 PK |
- |
Receptacle Type |
Duplex |
- |
Standards Met |
UL MA |
- |
Warranty |
- |
1 YEAR |
|
|
Brand |
Eaton |
NSi |
Manufacturers Part Number |
145-BOX |
- |
|
Category Description |
Miscellaneous residential devices |
TIME CLOCKS |
Type |
Lampholder |
- |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
Frequency Rating |
- |
60 Hz |
Mounting |
- |
Screw Mount |
nema rating |
6-15R |
- |
standard |
cULus Listed,NOM,RoHS Compliant |