Item Comparison: 14RB10, TV1410RXV

Item

14RB10 - 18-14 Ring Terminal - Sta-Kon

14RB10
18-14 Ring Terminal

$0.5672 Each

$283.60 (500 Each)

QTY:
Each
Add
TV1410RXV - 16-14 Ring Terminal - Catamount

TV1410RXV
16-14 Ring Terminal

$0.6333 Each

$569.97 (900 Each)

QTY:
Each
Add
Nacogdoches 4,300 0
All Stores 97,001 30
Vendor Sta-Kon Catamount
Catalog Number 14RB10 TV1410RXV
Manufacturer Number 14RB-10 TV14-10R-XV
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121432 - Electrical terminals 39121432 - Electrical terminals
UPC/EAN/GTIN 00786210800691 00728494144115
Weight per package 0.0029 (lbs/each) 0.006 (lbs/each)
Description 14RB10 18-14 Ring Terminal
Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #10, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
TV1410RXV 16-14 Ring Terminal
Insulated Vinyl Ring Terminal For Wire Range 16-14 Stud Size #10, Blue, Canister
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.57 (Each) $0.63 (Each)
Carton/Reel $283.60 (500 Each) $47.50 (75 Each)
Standard Packaging/Reel $283.60 (500 Each) $569.97 (900 Each)
Material Copper Copper
Voltage Rating 600 V 600 V
Wire Size 18-14 AWG 16-14 AWG
Color Blue Blue
Description 18-14 RING TERMINAL 16-14 RING TERMINAL
extra long description ABB 14RB-10 INS VINYL RING TERM 18- ABB TV14-10R-XV VNYL INSUL RNG TERM
Long Description Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #10, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated Insulated Vinyl Ring Terminal for Wire Range 16-14 Stud Size #10, Blue, Canister
Product Type Ins Vinyl Ring Term 18-14 NO10 Blue Vnyl Insul RNG Term 16-14 NO10 Blu
Special Features These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point. Brazed seam barrel is serrated to obtain high pull-out value Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations
Brand Sta-Kon Catamount
Manufacturers Part Number 14RB-10 TV14-10R-XV
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Ring Terminal Vinyl Insulated Ring Terminal
standard UL E9809 UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat