Nacogdoches |
8,900 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Panduit |
Catalog Number |
14RB250F |
DV14250BC |
Manufacturer Number |
14RB-250F |
DV14-250B-C |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121447 - Wire terminal disconnect
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00786210800776 |
00074983825387 |
Weight per package |
0.0029 (lbs/each) |
1 (lbs/each) |
Description |
14RB250F 16-14 Female Disconnect
Vinyl-Insulated Female Disconnect, Length 0.96 Inch, Width 0.29 Inch, Max Insulation 0.17, Tab Size 0.25X.032, Wire Range #16-14 Awg, Color Blue, Copper, Tin Plated
|
DV14250BC 16-14 Vinyl Ins Female Disconnect Blue
Panduit DV14-250B-C Female Disconnect
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.38 (Each) |
$0.85 (Each) |
Carton/Reel |
$188.00 (500 Each) |
$85.00 (100 Each) |
Standard Packaging/Reel |
$188.00 (500 Each) |
$425.00 (500 Each) |
|
connection |
- |
Funnel Entry |
insulation |
Vinyl |
Vinyl |
Material |
Brass |
Brass |
Voltage Rating |
- |
600 |
Wire Size |
- |
#14 |
|
Color |
Blue |
Blue |
Finish |
Tin Plated |
Tin-Plated |
|
Description |
16-14 FEMALE DISCONNECT |
16-14 VINYL INS FEMALE DISCONNECT BLUE |
extra long description |
ABB 14RB-250F INS VINYL FEM-250 DIS |
PAN DV14-250B-C Pan-Term® DV14-250B |
Long Description |
Vinyl-Insulated Female Disconnect, Length 0.96 Inch, Width 0.29 Inch, Max Insulation 0.17, Tab Size 0.25x.032, Wire Range #16-14 AWG, Color Blue, Copper, Tin Plated |
Panduit DV14-250B-C Female Disconnect |
Product Type |
Ins Vinyl Fem-250 Disc NO16-14 Blue |
Pan-Term® DV14-250B-C Disconnect, Blue, Vinyl, 14-16 Awg, .2 |
Special Features |
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength |
- |
|
|
Brand |
Sta-Kon |
PANDUIT |
Manufacturers Part Number |
14RB-250F |
DV14-250B-C |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Female Disconnect |
Disconnect |
|
Mounting |
- |
1/4 |
standard |
UL E66716 |
UL 310, CSA 22.2 No.153 |
Temperature Rating |
- |
221 Degrees Fahrenheit (105 Degrees Celsius) |