Item Comparison: 14RB6FL, PV146LFC

Item

14RB6FL - 18-14 Fork Terminal - Sta-Kon

14RB6FL
18-14 Fork Terminal

$0.6249 Each

$62.49 (100 Each)

QTY:
Each
Add
PV146LFC - 18-14 Vnyl Ins LCKNG FRK Term Blue # 6 Stud - Panduit

PV146LFC
18-14 Vnyl Ins LCKNG FRK Term Blue # 6 Stud

$0.517 Each

$51.70 (100 Each)

QTY:
Each
Add
Nacogdoches 900 0
All Stores 76,200 7,700
Vendor Sta-Kon Panduit
Catalog Number 14RB6FL PV146LFC
Manufacturer Number 14RB-6FL PV14-6LF-C
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Small Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121432 - Electrical terminals 39121409 - Wire connectors
UPC/EAN/GTIN 00786210806525 00074983808069
Weight per package 0.0025 (lbs/each) 0.28 (lbs/each)
Description 14RB6FL 18-14 Fork Terminal
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .25 Inches, Maximum Insulation .170, Bolt Hole #6, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
PV146LFC 18-14 Vnyl Ins LCKNG FRK Term Blue # 6 Stud
The PV14-6LF-C Pan-Term® Terminal Is A Vinyl Insulated, Locking Fork Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.62 (Each) $0.52 (Each)
Carton/Reel $62.49 (100 Each) $51.70 (100 Each)
Standard Packaging/Reel $62.49 (100 Each) $51.70 (100 Each)
connection - Funnel
insulation - Vinyl
Material Copper Copper
Voltage Rating 600 V 600
Wire Size 18-14 AWG #14
Color Blue Blue
Finish - Tin-Plated
Size - #6
Description 18-14 FORK TERMINAL 18-14 VNYL INS LCKNG FRK TERM BLUE # 6 STUD
extra long description ABB 14RB-6FL INS VINYL LKG FORK TER PAN PV14-6LF-C Pan-Term® PV14-6LF-C
Long Description Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .25 Inches, Maximum Insulation .170, Bolt Hole #6, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated The PV14-6LF-C Pan-Term® Terminal is a vinyl insulated, locking fork terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Barrel serrations assure good wire contact and maximum tensile strength.
Product Type Ins Vinyl LKG Fork Term 18-14 No6 Pan-Term® PV14-6LF-C Fork Terminal, Blue, Vinyl, 14-18 Awg,
Special Features Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring -
media - Yes
Brand Sta-Kon PANDUIT
Manufacturers Part Number 14RB-6FL PV14-6LF-C
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Locking Fork Terminal Locking Fork Terminal
Enclosure - Fork shape
Mounting - 5/16
standard UL E9809 UL Listed 587H E52164; CSA Certified LR31212
Temperature Rating - 221 Degrees Fahrenheit (105 Degrees Celsius)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat