Item Comparison: 14RB6FL, TV146FXV

Item

14RB6FL - 18-14 Fork Terminal - Sta-Kon

14RB6FL
18-14 Fork Terminal

$0.6249 Each

$62.49 (100 Each)

QTY:
Each
Add
TV146FXV - 18-14 Fork Terminal - Catamount

TV146FXV
18-14 Fork Terminal

$0.5091 Each

$458.19 (900 Each)

QTY:
Each
Add
Nacogdoches 900 0
All Stores 78,900 108
Vendor Sta-Kon Catamount
Catalog Number 14RB6FL TV146FXV
Manufacturer Number 14RB-6FL TV14-6F-XV
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121432 - Electrical terminals 39121432 - Electrical terminals
UPC/EAN/GTIN 00786210806525 00728494144177
Weight per package 0.0025 (lbs/each) 0.003 (lbs/each)
Description 14RB6FL 18-14 Fork Terminal
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .25 Inches, Maximum Insulation .170, Bolt Hole #6, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
TV146FXV 18-14 Fork Terminal
Insulated Vinyl Fork Terminal For Wire Range 16-14 Stud Size #6, Blue, Canister
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.62 (Each) $0.51 (Each)
Carton/Reel $62.49 (100 Each) $38.18 (75 Each)
Standard Packaging/Reel $62.49 (100 Each) $458.19 (900 Each)
Material Copper Copper
Voltage Rating 600 V 600 V
Wire Size 18-14 AWG 16-14 AWG
Color Blue Blue
Description 18-14 FORK TERMINAL 18-14 FORK TERMINAL
extra long description ABB 14RB-6FL INS VINYL LKG FORK TER ABB TV14-6F-XV VNYL INS FRK TERM 16
Long Description Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .25 Inches, Maximum Insulation .170, Bolt Hole #6, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated Insulated Vinyl Fork Terminal for Wire Range 16-14 Stud Size #6, Blue, Canister
Product Type Ins Vinyl LKG Fork Term 18-14 No6 Vnyl Ins FRK Term 16-14 NO6 Blue
Special Features Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations
Brand Sta-Kon Catamount
Manufacturers Part Number 14RB-6FL TV14-6F-XV
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Locking Fork Terminal Vinyl Insulated Fork Terminal
standard UL E9809 UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat