Item Comparison: 14RB8, PV148RC

Item

14RB8 - 18-14 Ring Terminal - Sta-Kon

14RB8
18-14 Ring Terminal

$0.4825 Each

$48.25 (100 Each)

QTY:
Each
Add
PV148RC - 16-14 Vinyl Ins Ring Terminal Blue # 8 Stud - Panduit

PV148RC
16-14 Vinyl Ins Ring Terminal Blue # 8 Stud

$0.4778 Each

$238.90 (500 Each)

QTY:
Each
Add
Nacogdoches 2,400 0
All Stores 88,500 8,050
Vendor Sta-Kon Panduit
Catalog Number 14RB8 PV148RC
Manufacturer Number 14RB-8 PV14-8R-C
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Small Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121432 - Electrical terminals 39121409 - Wire connectors
UPC/EAN/GTIN 00786210800653 00074983801183
Weight per package 0.0029 (lbs/each) 0.3 (lbs/each)
Description 14RB8 18-14 Ring Terminal
Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #8, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
PV148RC 16-14 Vinyl Ins Ring Terminal Blue # 8 Stud
The PV14-8R-C Pan-Term® Terminal Is A Vinyl Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.48 (Each) $0.48 (Each)
Carton/Reel $48.25 (100 Each) $47.78 (100 Each)
Standard Packaging/Reel $48.25 (100 Each) $238.90 (500 Each)
connection - Funnel Entry
insulation - Vinyl
Material Copper Copper
Voltage Rating 600 V 600
Wire Size 18-14 AWG #14
Color Blue Blue
Finish - Tin-Plated
Size - #8
Description 18-14 RING TERMINAL 16-14 VINYL INS RING TERMINAL BLUE # 8 STUD
extra long description ABB 14RB-8 INS VINYL RING TERM 18-1 PAN PV14-8R-C Pan-Term® PV14-8R-C R
Long Description Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #8, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated The PV14-8R-C Pan-Term® Terminal is a vinyl insulated, ring terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength.
Product Type Ins Vinyl Ring Term 18-14 NO8 Blue Pan-Term® PV14-8R-C Ring Terminal, Blue, Vinyl, 14-16 Awg, #
Special Features These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point. Brazed seam barrel is serrated to obtain high pull-out value -
media - Yes
Brand Sta-Kon Panduit®
Manufacturers Part Number 14RB-8 PV14-8R-C
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Ring Terminal Ring Terminal
Enclosure - Ring shape
Mounting - 5/16
standard UL E9809 cULus Listed 587H E52164, CSA Certified LR31212
Temperature Rating - 221 Degrees Fahrenheit (105 Degrees Celsius)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat