Nacogdoches |
2,600 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Panduit |
Catalog Number |
14RB8FL |
PV148LFC |
Manufacturer Number |
14RB-8FL |
PV14-8LF-C |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121432 - Electrical terminals
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00786210806549 |
00074983808083 |
Weight per package |
0.0059 (lbs/each) |
0.3 (lbs/each) |
Description |
14RB8FL 18-14 Fork Terminal
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .29 Inches, Maximum Insulation .170, Bolt Hole #8, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
|
PV148LFC 18-14 Vnyl Ins LCKNG FRK Term Blue # 8 Stud
The PV14-8LF-C Pan-Term® Terminal Is A Vinyl Insulated, Locking Fork Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.40 (Each) |
$0.52 (Each) |
Carton/Reel |
$40.42 (100 Each) |
$51.70 (100 Each) |
Standard Packaging/Reel |
$40.42 (100 Each) |
$258.50 (500 Each) |
|
connection |
- |
Funnel |
insulation |
- |
Vinyl |
Material |
Copper |
Copper |
Voltage Rating |
600 V |
600 |
Wire Size |
18-14 AWG |
#14 |
|
Color |
Blue |
Blue |
Finish |
- |
Tin-Plated |
|
|
Description |
18-14 FORK TERMINAL |
18-14 VNYL INS LCKNG FRK TERM BLUE # 8 STUD |
extra long description |
ABB 14RB-8FL INS VINYL LKG FRK TRM |
PAN PV14-8LF-C Pan-Term® PV14-8LF-C |
Long Description |
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .29 Inches, Maximum Insulation .170, Bolt Hole #8, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated |
The PV14-8LF-C Pan-Term® Terminal is a vinyl insulated, locking fork terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Barrel serrations assure good wire contact and maximum tensile strength. |
Product Type |
Ins Vinyl LKG FRK TRM 18-14 BLT No8 |
Pan-Term® PV14-8LF-C Fork Terminal, Blue, Vinyl, 14-18 Awg, |
Special Features |
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring |
- |
|
|
Brand |
Sta-Kon |
PANDUIT |
Manufacturers Part Number |
14RB-8FL |
PV14-8LF-C |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Locking Fork Terminal |
Locking Fork Terminal |
|
Enclosure |
- |
Fork shape |
Mounting |
- |
5/16 |
standard |
UL E9809 |
UL Listed 587H E52164; CSA Certified LR31212 |
Temperature Rating |
- |
221 Degrees Fahrenheit (105 Degrees Celsius) |