Nacogdoches |
194 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Bridgeport |
Catalog Number |
150 |
150 |
Manufacturer Number |
150 |
150 |
Category |
Unilets) -
Alum
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121302 - Enclosure plates or covers
|
31171609 - Bushing sleeve
|
UPC/EAN/GTIN |
00784564140517 |
00781747001504 |
Weight per package |
0.04 (lbs/each) |
6 (lbs/each) |
Description |
150 1/2" Alu Condulet Cover
Rigid Conduit Body Cover, Epoxy Powder Coated, 1/2 In Trade Size, 90 ° Angle, 8.5 In Length, 0.04 LB/Ea
|
150 4" Sealing Locknut
Locknut, Sealing, Steel / PVC, Size 4 Inch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.04 (Each) |
$33.87 (Each) |
Carton/Reel |
$2.04 (1 Each) |
$169.37 (5 Each) |
Standard Packaging/Reel |
$101.98 (50 Each) |
$846.85 (25 Each) |
|
|
Color |
Gray |
Yellow |
Finish |
Epoxy Powder Coated |
Zinc Electroplated |
|
|
Description |
1/2" ALU CONDULET COVER |
4" SEALING LOCKNUT |
extra long description |
MIDWEST 150 1/2 COND BODY CVR |
BPT 150 4" SEALING LOCKNUT |
Features |
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer |
- |
Long Description |
Rigid Conduit Body Cover, Epoxy Powder Coated, 1/2 in Trade Size, 90 ° Angle, 8.5 in Length, 0.04 lb/EA |
Locknut, Sealing, Steel / PVC, Size 4 Inch |
Product Type |
1/2 Cond Body CVR |
4" Sealing Locknut |
Short Description |
Rigid Conduit Body Cover, 1/2 in, Aluminum |
- |
Special Features |
Corrosion Resistant |
Provides raintight seal |
|
angle |
90 ° |
- |
body type |
Conduit |
- |
Cable Entry |
- |
Through the fitting or conduit that the locknut is attached to |
dimensions |
8.5000 IN X 5.5000 IN X 7.5000 IN |
- |
Enclosure Type |
Nema 4 |
- |
for use with |
Rigid Conduit Body |
- |
includes |
Stainless Steel Screw |
- |
media |
- |
Yes |
package quantity |
50 PK;1 CT |
- |
Standards Met |
UL Listed;CSA Certified |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Bridgeport |
Manufacturers Part Number |
150 |
- |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
COVER |
Locknuts |
|
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Steel locknut with PVC seal used to provide raintight seal when fastening threaded conduit to unthreaded opening in a box or enclosure. |
Mounting |
Conduit |
- |
standard |
UL, cUL |
cULus |