Nacogdoches |
21 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
1523DC |
RN125 |
Manufacturer Number |
1523-DC |
RN125 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Diecast Offset & Chase Nipples
|
Diecast Offset & Chase Nipples
|
UNSPSC |
N/A
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781747915238 |
00687855291250 |
Weight per package |
0.3 (lbs/each) |
0.3 (lbs/each) |
Description |
1523DC 1-1/4" Diecast Offset Nipple
Offset Nipple, 1-1/4 In Trade Size, 3.063 In Length, 1.880 In Diameter, 0.3000 LB
|
RN125 1-1/4" Offset Nipple
Features:1.84IN Dia X 2.9IN Length, For Cabinets, Enclosures, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.25IN, Material:Die Cast Zinc
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.20 (Each) |
$27.51 (Each) |
Carton/Reel |
$82.05 (10 Each) |
$137.54 (5 Each) |
Standard Packaging/Reel |
$328.20 (40 Each) |
$1,375.38 (50 Each) |
|
Material |
Zinc Die Cast |
Die Cast Zinc |
|
|
Diameter |
1.880 in |
- |
Length |
3.063 in |
- |
Size |
- |
1.25 |
|
Description |
1-1/4" DIECAST OFFSET NIPPLE |
1-1/4" OFFSET NIPPLE |
extra long description |
BPT 1523-DC 1 1/4" OFFSET NIPPLE |
EGS RN-125 1-1/4 IN 3/4 O/S NIP ZNC |
Features |
Used to offset the axis of raceway 3/4". Dry Location Only. |
- |
Long Description |
Offset Nipple, 1-1/4 in Trade Size, 3.063 in Length, 1.880 in Diameter, 0.3000 lb |
Features:1.84IN Dia X 2.9IN Length, For Cabinets, Enclosures, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:1.25IN, Material:Die Cast Zinc |
Product Type |
Offset Nipple |
1-1/4 In 3/4 O/S Nip ZNC D/C |
Short Description |
Offset Nipple, 1-1/4 in, Ball Burnished/Mirror Smooth |
- |
Special Features |
- |
1.84 IN Dia X 2.9 IN Length, For Cabinets, Enclosures |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
- |
for use with |
Offset the Axis of Raceway 3/4" |
- |
media |
Yes |
- |
package quantity |
40 PK |
- |
Standards Met |
CSA File No: LR39354;Federal Specification No A-A-50553;NEMA Standard FB-1;UL File No: E9391;UL Standard UL-514B;RoHS Compliant;Reach Compliance |
- |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
1523-DC |
RN-125 |
|
Category Description |
DIECAST OFFSET & CHASE NIPPLES |
DIECAST OFFSET & CHASE NIPPLES |
Type |
Offset Nipple |
Offset Nipple |
|
|
|
Application |
Used to offset the axis of raceway 3/4 ". |
- |
standard |
cULus |
UL 514B, CSA C22.2, NEMA FB-1 |