Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Ericson |
Catalog Number |
1547 |
1610C |
Manufacturer Number |
1547 |
1610-C |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Commercial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00040893630809 |
00782862587508 |
Weight per package |
0 |
0.22 (lbs/each) |
Description |
1547 Conn Ins 15A 125V 2P3W STR Yl
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Yellow/Black, Rubber Material, 3.25 In;0.38 to 1.00 In (Cord) Diameter, 0 to #14 Awg Wire Size, 0.26 LB
|
1610C Connector Nema 5-15 15A 125V Small Yellow
Connector Nema 5-15, Perma-Link Industrial Grade Yellow Wiring Device, Straight 15 Amp 125V 1PH 2P/3W, Size = SM, 1547
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$33.55 (Each) |
$0.00 (Each) |
Carton/Reel |
$33.55 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$335.50 (10 Each) |
$0.00 (10 Each) |
|
amperage rating |
- |
15 |
Current Rating |
15 A |
- |
Material |
Rubber |
Non-Slip Elastomeric Housing, Solid Brass Blade |
Number of Wires |
3 |
3 |
Phase |
- |
1 |
Poles |
- |
2 |
Voltage Rating |
125 V |
125 |
Wire Size |
0 to #14 AWG |
- |
|
|
Diameter |
3.25 in;0.38 to 1.00 in (Cord) |
- |
|
Description |
CONN INS 15A 125V 2P3W STR YL |
CONNECTOR NEMA 5-15 15A 125V SMALL YELLOW |
extra long description |
EWD 1547 Conn Ins 15A 125V 2P3W Str |
ERIC 1610-C WD PERMA-LINK CONN NEMA |
Features |
Industrial Specification Grade Straight Blade Plugs & Connectors - Severe Duty NEMA 5-15, 2-Pole/3-Wire. Designed specifically for use in tough industrial applications, these plugs and connectors take a beating and continue to deliver reliable performance in harsh industrial environments |
- |
Long Description |
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Yellow/Black, Rubber Material, 3.25 in;0.38 to 1.00 in (Cord) Diameter, 0 to #14 AWG Wire Size, 0.26 lb |
CONNECTOR NEMA 5-15, PERMA-LINK INDUSTRIAL GRADE YELLOW WIRING DEVICE, STRAIGHT 15 AMP 125V 1PH 2P/3W, SIZE = SM, 1547 |
Product Type |
Conn Ins 15A 125V 2P3W STR Yl |
WD Perma-Link Conn Nema 5-15 Yel |
Short Description |
15 A, 125 V, Straight Blade Connector, Yellow;Black |
- |
Special Features |
Rubber Housing;Quick Drive Assembly |
Features: Perma-Link Plugs And Connectors All Engineered With :- Dead-Front, Back-Wired Design; Solid Brass Blades; Transparent Back-Plate For Easy Inspection Of Individual Wiring Chamber; Captive Assembly And Terminal Screws Reduce The Risk Of Losing Small Parts; No-Slip Elastomeric Housing With Finger-Grips; High Visibility Ericson Dual-Color Safety System; Nema Configurations And A Variety Of Specialty Non-Nema Devices; 15 AMP, 20 AMP, 30 AMP And 50 AMP Models; Standard Voltages From 120 V Through 600 V |
|
amps |
- |
15 |
Device Type |
- |
Connector |
dimensions |
1.6900 IN X 1.6900 IN X 2.7800 IN |
- |
environmental rating |
- |
Indoor |
media |
Yes |
- |
package quantity |
1 CT;10 PK |
- |
Standards Met |
UL 498;NAFTA Compliant;RoHS Compliant |
- |
Warranty |
- |
1 YEAR |
|
|
Brand |
Eaton Wiring Devices |
ERICSON |
Manufacturers Part Number |
1547 |
1610-C |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Commercial cord connectors |
Type |
Severe duty |
Wiring Devices |
|
|
Application |
Industrial |
For Industrial/Construction Environments |
environmental conditions |
Corrosive |
- |
nema rating |
5-15R |
5-15 |
standard |
cULus Listed |
UL Listed, Meets IEC, OSHA |
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
Call nearest store for Item Price
|